GM Lighting - LARC3-19-WW-BA - 19.5" 9W 12VDC LARC3 Series Architectural Low Profile LED Linear Lightbar, Brushed Aluminum

CAD$114.42

Product code: GMLLARC319WWBA

Manufacturer: GM Lighting

Part Number: LARC3-19-WW-BA

 Out of Stock

Details

Perfect for under-cabinet lighting, display lighting and architectural lighting applications. GM Lighting’s LARC3 Series provides high lumen output, low wattage energy efficient LED lighting in an architecturally inspired design.

FEATURES:

• Dimmable
• 3000K warm white
• 50,000 hour LED life
• Units join securely together with lightbar to lightbar connectors (LARC3-BB-1 included)

UPC 849951000024
Color Brushed Aluminum
Height 76.2 Inch
Length 19.5 in
Width 177.8 Inch
Wattage 9
Voltage 12
Amperage 0.75
Temp in K 3000
Lumens 328
Specification  Detailed Specifications