GM Lighting - LARC3-7-WW-BA - 7" 3.6W 12VDC 3000K LARC3 Series Architectural Low Profile LED Linear Lightbar, Brushed Aluminum

CAD$52.54

Product code: GMLLARC37WWBA

Manufacturer: GM Lighting

Part Number: LARC3-7-WW-BA

 Out of Stock

Details

Perfect for under-cabinet lighting, display lighting and architectural lighting applications. GM Lighting’s LARC3 Series provides high lumen output, low wattage energy efficient LED lighting in an architecturally inspired design.

FEATURES:

• Dimmable
• 3000K warm white
• 50,000 hour LED life
• Units join securely together with lightbar to lightbar connectors (LARC3-BB-1 included)

UPC 849951000000
Color Brushed Aluminum
Height 76.2 Inch
Length 7 in
Width 177.8 Inch
Wattage 3.6
Voltage 12
Amperage 0.3
Temp in K 3000
Lumens 112
Specification  Detailed Specifications