GM Lighting - LET60 - 12VAC 20W-60W Class 2 Electronic Miniature Remote Transformers

CAD$24.03

Product code: GMLLET60

Manufacturer: GM Lighting

Part Number: LET60

  In Stock in Gescan

Details

Features: • GM Lighting’s electronic transformers feature economical operation in a light weight compact design. • Use with GM Lighting’s XP20 individual 20W Xenon pucks as well as many other 12VAC lighting products. • Not for use with LED products.

Diameter 0.75 in
Height 19.05 Inch
Length 2 in
Width 1.25 in
Specification  Detailed Specifications