GM Lighting - LTH-2 - 25W 12VDC LTH Series Electronic LED Power Supply

CAD$77.56

Product code: GMLLTH2

Manufacturer: GM Lighting

Part Number: LTH-2

  In Stock in Gescan

Details

Universal AC input / full range electronic power supply that features short circuit, overload, and over voltage protection. 12VDC output. 88 - 264 VAC input. 47 - 63Hz frequency range at 79% typical efficiency. 2.1 Amps. 25 Watts.

Certifications UL US Listed
Voltage 12
Height 1-1/8 in
Length 3-3/16 in
Width 2 in
Specification  Detailed Specifications