GM Lighting - LTPK-9-BNK - LTPK Series LED Accent/Task HP Puck 3-Puck Kit, Brushed Nickel

CAD$191.77

Product code: GMLLTPK9BNK

Manufacturer: GM Lighting

Part Number: LTPK-9-BNK

 Out of Stock

Details

Perfect for home and office. GM Lighting’s 3W LED Accent / Task Puck is the energy saving, efficient and long lasting alternative to traditional puck lighting.

At 3W, 3500K warm white color temperature, this high power LED accent/task lighting puck features a prismatic glass lens that delivers even light distribution. Pucks can be surface or recessed mounted.

Color Brushed Nickel
Material Metal
Diameter 2-5/8 in
Height 1 in
Length 1 in
Wattage 9
Amperage 3
Temp in K 3500
Specification  Detailed Specifications