GM Lighting - LTR300-SO-WW - 5M 3500K 12VDC LEDtask LTR300 Series Standard Output Flexible LED Linear Ribbon

CAD$190.15

Product code: GMLLTR300SOWW

Manufacturer: GM Lighting

Part Number: LTR300-SO-WW

  In Stock in Gescan

Details

LEDtask™ is a flexible LED linear ribbon that conforms to straight, curved and irregular architectural coves, bannisters, recesses, and other constructs where even, energy saving LED illumination is specified. LEDTask can be cut in the field to achieve virtually any custom installation.

KEY FEATURES:

• Flexible LED ribbon that is cuttable in the field (cuttable every 3 diodes or 2” / 51mm)
• Mounts with 3M double stick tape (attached) or mounting channels
• Flexible ribbon to ribbon and ribbon to power supply connectors available (see below)
• Dimmable. For a complete list of applicable dimmers, please consult product page on website.
• Class 2. Maximum run on a given lead is 32’-8”.
• Shipped in anti-static packaging

UPC 001974000003
Color White
Special Features Includes (3) LTW-24 Connectors and (1) LTW-24 Connector affixed at start of reel. Kelvin temperature (color) ± 200K.
Installation Mounts into Tight Spaces
Certifications UL US Listed, ETL Listed
Application(how its used) Perfectly suited for cove lighting, architectural detail illumination, task lighting and hospitality lighting.
Height 2.5 mm
Length 5000 mm
Width 9 mm
Wattage 24.928
Voltage 12
Amperage 2
Temp in K 3500
Lumens 117
Specification  Detailed Specifications