Killark - KFL09030 - 90W 120-277VAC 5000K KFL Series PETROBRIGHT LED Floodlight

CAD$1,291.51

Product code: KILKFL09030

Manufacturer: Hubbell

Brand: Killark

Part Number: KFL09030

  In Stock in Gescan

Details

The KFL Series LED floodlights are designed with a copper-free aluminum housing and painted with a powder epoxy finish for superior corrosion resistance in harsh and hazardous environments. Killark LED floodlights provide a crisp white light that is great for color rendering. The KFL Series floodlight are suitable for marine locations and high ambient areas.

Typical applications include manufacturing plants, and certain chemical and petrochemical processing facilities, sewage treatment plants, off-shore and dockside installations, garages and storage facilities.

UPC 783936095097
Color Black
Certifications UL listed, CSA certified
Application(how its used) Designed for installations where moisture, dirt, dust, corrosion and vibration may be present, or NEMA 3 and 4X areas where wind, water, snow or high ambients can be expected.
Material Aluminum
Height 11.32 in
Length 17.75 in
Width 5.22 in
Wattage 90
Voltage 120
Amperage 0.8
Temp in K 5000
Lumens 8400
Specification  Detailed Specifications