Killark - KFL12530 - 125W 120-277VAC 5000K KFL Series PETROBRIGHT LED Floodlight
Details
The KFL Series LED floodlights are designed with a copper-free aluminum housing and painted with a powder epoxy finish for superior corrosion resistance in harsh and hazardous environments. Killark LED floodlights provide a crisp white light that is great for color rendering. The KFL Series floodlight are suitable for marine locations and high ambient areas.
Typical applications include manufacturing plants, and certain chemical and petrochemical processing facilities, sewage treatment plants, off-shore and dockside installations, garages and storage facilities.
UPC | 783936095066 |
---|---|
Color | Gray |
Certifications | UL listed, CSA certified |
Application(how its used) | Designed for installations where moisture, dirt, dust, corrosion and vibration may be present, or NEMA 3 and 4X areas where wind, water, snow or high ambients can be expected. |
Material | Aluminum |
Height | 11.32 in |
Length | 17.75 in |
Width | 5.22 in |
Wattage | 125 |
Voltage | 120 |
Amperage | 1 |
Temp in K | 5000 |
Lumens | 15340 | Specification | Detailed Specifications |