Lithonia - C 2 32 MVOLT GEB10IS - T8 2x32W 120/277V 48" Lithonia Lighting Multivolt Electrical Fixture Surface Striplight, White

CAD$46.20

Product code: YKLC232MVOLTGEB10IS

Manufacturer: Acuity

Brand: Lithonia

Part Number: C 2 32 MVOLT GEB10IS

  In Stock in Gescan

Details

General purpose 1or 2 lamp striplight, Two lamps, 32W T8 (48''), 120V-277V, T8 electronic ballast, SKU - 645625

UPC 784231151082
Color White
Special Features For applications that require good illumination levels. Suitable for general purpose applications.
Certifications UL
Application(how its used) Manufacturing, Retail, Warehouse/Storage
Material Steel
Height 52 Inch
Length 1219 Inch
Width 111 Inch
Wattage 32
Specification  Detailed Specifications