Lithonia - SB 2 32 MVOLT GEB10IS - 48" 32W 120/277V 2 Lamp Lithonia Lighting Square-Basket Wrap, White

CAD$62.37

Product code: YKLSB232MVOLTGEB10IS

Manufacturer: Acuity

Brand: Lithonia

Part Number: SB 2 32 MVOLT GEB10IS

  In Stock in Gescan

Details

Square Basket Wraparound, Two lamps, 32W T8 (48''), MVOLT, 120-277V, T8 electronic ballast, SKU - 631953

UPC 784231149973
Color White
Special Features For applications that require the clean appearance of a flat-bottom diffuser. Provides high light levels for storage rooms, offices or retail applications. Linear side prisms control brightness, pyramidal bottom prisms minimize lamp image. Diffuser hinges
Certifications UL and C-UL Listed (standard).
Application(how its used) For applications that require the clean appearance of a flat-bottom diffuser.
Warranty Fixtures, including ballasts, are covered by Lithonia Lighting 24-month warranty against mechanical defects in manufacture.
Material Die-Formed From Code Gauge Cold-Rolled Steel
Height 2-7/8 in
Length 48 in
Width 8-5/16 in
Wattage 32
Voltage 120
Specification  Detailed Specifications