Lithonia - TC 2 32 MVOLT 1/4 GEB10IS - 2'x4' 2x32W 120/277V Fluorescent Surface Striplight, White

CAD$52.25

Product code: YKLTC232MVOLT14GEB10IS

Manufacturer: Acuity

Brand: Lithonia

Part Number: TC 2 32 MVOLT 1/4 GEB10IS

  In Stock in Gescan

Details

Tandem Surface Mount Strip, Two lamps, 32W T8 (48''), 120V-277V, One 4-lamp ballast, T8 electronic ballast, SKU - 651588

UPC 784231159248
Color White
Special Features For applications that require good illumination levels. Suitable for general purpose applications.
Application(how its used) Manufacturing, Retail, Warehouse/Storage
Material Steel
Height 52 Inch
Length 2438 Inch
Width 111 Inch
Wattage 32
Voltage 120
Specification  Detailed Specifications