Lithonia - TZ 2 32 MVOLT 1/4 GEB10IS - 8' 120/277V 2x32W Lithonia Lighting Low-Profile Strips Contractor Select T8 Lamp, White

CAD$58.05

Product code: YKLTZ232MVOLT14GEB10IS

Manufacturer: Acuity

Brand: Lithonia

Part Number: TZ 2 32 MVOLT 1/4 GEB10IS

  In Stock in Gescan

Details

Tandem Low Profile Striplight, Two lamps, 32W T8 (48''), 120V-277V, One 4-lamp ballast, T8 electronic ballast, SKU - 176E0H

UPC 745975500772
Color White
Special Features The industry's next generation in linear direct fluorescent products. This new compact, low-profile design offers our customers unique product features which improve the overall installation process and appearance while reducing labor cost, making it the
Certifications UL Listed, CUL Listed or CSA Certified to Canadian Standards
Application(how its used) Cove, Display, Manufacturing, Retail, Warehouse/Storage - See more at: http://www.acuitybrands.com/products/detail/47119/lithonia-lighting/z-strip/z-series-fluorescent-striplights#sthash.1CieQD6U.dpuf
Warranty 1 Year Limited
Material Cold-Rolled Steel
Height 38"
Length 8'
Width 2-1/8"
Wattage 32
Voltage 120
Specification  Detailed Specifications