Lithonia - Z 2 54T5HO MVOLT GEB10PS - Z Series 2-Light Surface or Suspension Mount White Multi-Volt T5 High Output Fluorescent 46 in. Strip Light

CAD$82.80

Product code: YKLZ254T5HOMVOLTGEB10PS

Manufacturer: Acuity

Brand: Lithonia

Part Number: Z 2 54T5HO MVOLT GEB10PS

  In Stock in Gescan

Details

Z series low profile strip, Two lamps, 54W T5HO (46''), 120V-277V, Ballast factor 1.0, set light, SKU - 146AYV

UPC 745975499304
Color White
Special Features The industry's next generation in linear direct fluorescent products. This new compact, low-profile design offers our customers unique product features which improve the overall installation process and appearance while reducing labor cost, making it the
Certifications CSA, cUL, UL
Application(how its used) Closet/Storage Room, Cove, Retail, Stairwell, Warehouse/Storage
Material Steel
Height 38 Inch
Length 1168 Inch
Width 54 Inch
Specification  Detailed Specifications