View as
  1. Acuity - ZL1N L48 5000LM FST MVOLT 40K 80CRI WH
    Product Code: YKLZL1NL485000LMFST40K80

    The ZL1N LED strip light delivers the look of a traditional low-profile fluorescent strip, but offers features and efficacy beyond conventional technology. Highly efficacious, the ZL1N maximizes savings yet does so without compromising light levels. Built on the compact, low-profile Z strip channel, this LED strip offers long maintenance-free li...

    Learn More

      In Stock in Gescan

    CAD$122.64
  2. ABB - IPL8
    Product Code: LUMIPL8

    FEATURES: • IP65 rated • Polycarbonate enclosure and lens, vandal resistant and UV stabilized • Rust-proof hardware • Ceiling, surface or pendant mounting • Low profile, less than 4 inch deep • Ultra efficient specular reflector (T5) or White reflector (T8) with optimized shape • 90 minutes of emergency operation when installed with ...

    Learn More

     Out of Stock

    CAD$213.68
  3. Philips - EE248-120CA
    Product Code: CFIEE248120CA

    FEATURES: • Reflector is embossed for rigidity. • Reflector sides are turned up for rigidity and safe handling. • Solid top reflector, standard. • 10% aperture reflector, optional. • 4-1/4'' wide housing channel. • Fully enclosed wiring. • Combination end cap for continuous row mounting. • Convenience outlet and switch K.O....

    Learn More

     Out of Stock

    CAD$57.92
  4. ABB - IPE5
    Product Code: EMRIPE5

    The IPE Series of fluorescent fixtures by Emergi-Lite are offered as normally on standard linear fluorescent fixture. When used with one of our fluorescent inverters, the IPE is converted to a self-powered emergency lighting unit. Suitable for damp or wet location, the IPE, thanks to its polycarbonate enclosure and lens as well as the rustproof har...

    Learn More

      In Stock in Gescan

    CAD$359.41
  5. Acuity - TLB 2 32 MVOLT 1/4 GEB10IS
    Product Code: YKLTLB232MVOLT14GEB10IS

    For surface ceiling mount applications requiring a clean, decorative appearance. Provides high vertical illumination and brightness control. Provides broad distribution of light for offices, schools and corridors.

    Learn More

      In Stock in Gescan

    CAD$253.35
View as