View as
  1. Philips - VT296H-120CB
    Product Code: CFIVT296H120CB

    One-piece fiberglass reinforced polyester housing. Smooth virgin acrylic lens. Crepe pattern inner surface lens. Bonded closed-cell neoprene gasket. Molded cam-action tension latches. Optional polycarbonate lens. Optional tamper proof latch. Optional inside silver reflector. Up to 86% efficient with silver reflector.

    Learn More

     Out of Stock

    CAD$284.21
  2. Philips - SV8S154UNVCT
    Product Code: CFISV8S154UNVCT

    MATERIALS: Chassis parts are die-formed heavy gauge cold rolled steel, 1 5/8 deep x 2 channel width. FINISH: Chassis exterior - phosphate undercoating, baked white acrylic matte high reflectance paint finish. ELECTRICAL: HPF, thermally protected class “P” ballast. If K.Os are within 3” of ballast use wire suitable for at least 90C. LABELS: Li...

    Learn More

     Available from Manufacturer

    CAD$127.14
  3. Philips - FF296S-120SO
    Product Code: CFIFF296S120SO

    INDUSTRIAL FF SERIES 10% up open reflector 96", 2 T8 Elect. Slimline 120V

    Learn More

     Out of Stock

    CAD$161.64
  4. Philips - FF248T-347AL
    Product Code: CFIFF248T347AL

    PRODUCT FEATURES: Reflector is embossed for rigidity. • Reflector sides are turned up for rigidity and safe handling. • Solid top reflector, standard. • 10% aperture reflector, optional. • 4-1/4'' wide housing channel. • Fully enclosed wiring. • Combination end cap for continuous row mounting. • Convenience outlet and switch K...

    Learn More

      Limited quantity: 2 In Stock

    CAD$74.52
  5. Philips - EE248T-120O4
    Product Code: CFIEE248T120O4

    FEATURES: • Reflector is embossed for rigidity. • Reflector sides are turned up for rigidity and safe handling. • Solid top reflector, standard. • 10% aperture reflector, optional. • 4-1/4'' wide housing channel. • Fully enclosed wiring. • Combination end cap for continuous row mounting. • Convenience outlet and switch K.O....

    Learn More

     Out of Stock

    CAD$85.92
View as