Leviton - 9860-LHG - 250V 60Hz 13W 13W GU24 Base Lamp 900L Compact Fluorescent Keyless Lampholder, Warm White

CAD$18.16

Product code: LEV9860LHG

Manufacturer: Leviton

Part Number: 9860-LHG

 Out of Stock

Details

Leviton 9860 Keyless Compact Fluorescent, Energy Star qualified Ceiling Lampholder with 13W Bulb and Bulb Guard, 120W, 250VAC

UPC 078477393888
Color White
Special Features Impact-Resistant
Certifications Energy Star qualified
Application(how its used) Commercial
Warranty 2-Year Limited
Material Thermoplastic
Wattage 13
Voltage 250
Temp in K 2700
Lumens 900
Specification  Detailed Specifications