Canlyte - 2TG833201UNV1/3-EB-OPTIS - 2' 32W 120/277V Philips Day-Brite TG8 Fluorescent Lensed Troffer, 3 Lamp Not Included, White

CAD$74.26

Product code: CFI2TG833201UNV13EBOPTIS

Manufacturer: Philips

Brand: Canlyte

Part Number: 2TG833201UNV1/3-EB-OPTIS

  In Stock in Gescan

Details

TG8 is a quality low-profile recessed luminaire with specification features that is designed around T8 lamps and electronic ballasts. Features • Shallow body minimizes required plenum clearance. • Smooth rolled edges on housing and door frame for easy handling. • Opposable spring loaded stainless steel latches standard for easy opening & closing. (2x2 and 2x4 models) • 2 sets of built-in grid clips for maximum flexibility. (2x4 models) • T-bar screw provisions built in. (2x2 and 2x4 models) • Lamp pin openings in ends for easier relamping. (2x2 and 2x4 models) • Door frames feature true mitered corners. • Mechanical light trap stops light leaks without the use of gasketing. • High optical efficiency for improved performance and energy savings. • Housing is multi-stage phosphate treated for maximum corrosion resistance and finish coat is high reflectance baked white enamel. • UL listed for damp locations. Units incorporating emergency ballasts UL listed for dry locations

UPC 622252696741
Length 610 Inch
Wattage 32
Specification  Detailed Specifications