Stanpro - VT4F2T8032-A - 32W 120V VT4 Series T8 2-Lamp Linear Fluorescent Light Fixture

CAD$83.66

Product code: STNVT4F2T8032A

Manufacturer: Stanpro

Part Number: VT4F2T8032-A

  In Stock in Gescan

Details

The VT4 series of IP65 rated linear fluorescent fixtures are sealed against water and moisture making them ideal for wet and damp locations. Uniform gasketing is inserted around the entire housing, ensuring a complete seal. The polycarbonate housing and lens are corrosion resistant and will not rot or rust. A high performance, metal reflector provides superior light output and helps dissipate ballast heat.

UPC ??????020013
Length 4'
Width 95.25 Inch
Wattage 32
Voltage 120
Specification  Detailed Specifications