View as
  1. RAB - FW4-2T8-120V
    Product Code: DESFW42T8120V

    The FW4-2T8 Wet Location Fluorescent is designed for rough service and wet location applications. It is ideal for tunnels, canopies, shipping docks, refrigerated areas or any non-hazardous environment that requires a wet location listing. Each unit is shipped with spare lens clips. Everybox has a template for ease of marking for a faster installati...

    Learn More

      In Stock in Gescan

    CAD$99.11
  2. RAB - 98048
    Product Code: DESFW42T5HO120V

    The FW4 fluorescent fixture is designed for rough service and wet location applications. The FW4 has a low profile 3-3/4? (10cm) polycarbonate enclosure and lens, which is vandal resistant and UV stabilized. All hardware is rust proof. Ideal for tunnels, canopies, shipping docks, refrigerated areas or any non-hazardous environment that requires a w...

    Learn More

      In Stock in Gescan

    CAD$117.81
  3. Aimlite - VP4T5HO54AC120-277
    Product Code: AIMVP4T5HO54AC120277

    The VP4 series of IP65 rated linear fluorescent fixtures are sealed against water and moisture making them ideal for wet and damp locations. Uniform gasketing is inserted around the entire housing, ensuring a complete seal. The polycarbonate housing and lens are corrosion resistant and will not rot or rust. A high performance, metal reflector provi...

    Learn More

      In Stock in Gescan

    CAD$126.48
  4. Aimlite - VP4T832AC120
    Product Code: AIMVP4T832AC120

    The VP4 series of IP65 rated linear fluorescent fixtures are sealed against water and moisture making them ideal for wet and damp locations. Uniform gasketing is inserted around the entire housing, ensuring a complete seal. The polycarbonate housing and lens are corrosion resistant and will not rot or rust. A high performance, metal reflector provi...

    Learn More

     Available from Manufacturer

    CAD$102.30
  5. Philips - VTN4254STUNVPG
    Product Code: CFIVTN4254STUNVPG

    Enclosed shielded illumination for demanding locations. CSA listed for damp/wet locations. One-piece fiberglass reinforced polyester housing. Smooth virgin acrylic lens. Crepe pattern inner surface lens. Bonded closed-cell neoprene gasket. Molded cam-action tension latches. RS version is 4½" deep. SL and HO are 5⅝" deep.

    Learn More

     Out of Stock

    CAD$130.57
  6. Philips - VTN4232STUNVAJ
    Product Code: CFIVTN4232STUNVAJ

    Enclosed shielded illumination for demanding locations. CSA listed for damp/wet locations. One-piece fiberglass reinforced polyester housing. Smooth virgin acrylic lens. Crepe pattern inner surface lens. Bonded closed-cell neoprene gasket. Molded cam-action tension latches. RS version is 4½" deep. SL and HO are 5⅝" deep.

    Learn More

     Out of Stock

    CAD$100.44
  7. Philips - VTH4454STUNVPV
    Product Code: CFIVTH4454STUNVPV

    CSA listed for damp/wet locations. One-piece fiberglass reinforced polyester housing. Smooth virgin acrylic lens. Crepe pattern inner surface lens. Bonded closed-cell neoprene gasket. Molded cam-action tension latches.

    Learn More

     Out of Stock

    CAD$275.40
  8. ABB - IPE5
    Product Code: EMRIPE5

    The IPE Series of fluorescent fixtures by Emergi-Lite are offered as normally on standard linear fluorescent fixture. When used with one of our fluorescent inverters, the IPE is converted to a self-powered emergency lighting unit. Suitable for damp or wet location, the IPE, thanks to its polycarbonate enclosure and lens as well as the rustproof har...

    Learn More

      In Stock in Gescan

    CAD$359.41
  9. Elite - 8-OWVS-4-54-T5HO
    Product Code: ELT8OWVS454T5HO

    The OWVS series is a wet location luminaire that is suitable for exposure to areas where water might be a hazard. Common applications include parking garages, schools, industrial facilities, and stairways. PRODUCT FEATURES: • One-piece fiberglass housing with polycarbonate lens • Easy install polycarbonate clips secure lens to housing and ens...

    Learn More

     Available from Manufacturer

    CAD$233.79
  10. Philips - VTH4654STUNVP6
    Product Code: CFIVTH4654STUNVP6

    CSA listed for damp/wet locations. One-piece fiberglass reinforced polyester housing. Smooth virgin acrylic lens. Crepe pattern inner surface lens. Bonded closed-cell neoprene gasket. Molded cam-action tension latches.

    Learn More

     Out of Stock

    CAD$324.00
View as