Emergi-Lite - IPE5 - 48" 54W 120V-277V IPE Series T5HO 2-Lamp IP65 Linear Fluorescent Fixture

CAD$359.41

Product code: EMRIPE5

Manufacturer: ABB

Brand: Emergi-Lite

Part Number: IPE5

  In Stock in Gescan

Details

The IPE Series of fluorescent fixtures by Emergi-Lite are offered as normally on standard linear fluorescent fixture. When used with one of our fluorescent inverters, the IPE is converted to a self-powered emergency lighting unit. Suitable for damp or wet location, the IPE, thanks to its polycarbonate enclosure and lens as well as the rustproof hardware, is truly a durable fixture.

SPECIFICATIONS:

- IP65 rated for wet and damp locations
- Polycarbonate enclosure and lens, vandal resistant and UV stabilized
- Rust proof hardware
- Ceiling, surface or pendant mounting
- Low profile, less than 4” deep
- Ultra efficient specular reflector (T5) or White reflector (T8) with optimized shape
- 32W T8 or 54W T5HO
- 90 minutes of emergency operation when installed with our FPSI or FPSU inverters
- Emergency operation from external DC low voltage power source when installed with our 48 Series inverters
- Suitable for wet locations

UPC 782683318961
UNSPSC 39111501
Certifications CSA certified
Application(how its used) Suitable for wet locations
Material Polycarbonate enclosure and lens
Length 50-3/4 Inch
Width 6-3/4 Inch
Specification  Detailed Specifications