Aimlite - VP4T832AC120 - 4' 32W 120V 2-Lamp VP4 Series T8 Linear Fluorescent Fixture

CAD$110.43

Product code: AIMVP4T832AC120

Manufacturer: Aimlite

Part Number: VP4T832AC120

 Available from Manufacturer

Details

The VP4 series of IP65 rated linear fluorescent fixtures are sealed against water and moisture making them ideal for wet and damp locations. Uniform gasketing is inserted around the entire housing, ensuring a complete seal. The polycarbonate housing and lens are corrosion resistant and will not rot or rust. A high performance, metal reflector provides superior light output and helps dissipate ballast heat.

UPC 874046009056
Installation • Row mount aligners molded into housing ends • Stainless steel mounting hardware for wall, ceiling or suspended mounting
Application(how its used) Ideal for wet and damp locations
Material Polycarbonate
Length 4 feet
Wattage 32
Voltage 120
Specification  Detailed Specifications