Elite - 8-OWVS-4-54-T5HO - 8' 54W 120-277V 4-Lamp T5HO OWVS Series Vapor Tight, IP65 Wet Location Luminaire

CAD$237.08

Product code: ELT8OWVS454T5HO

Manufacturer: Elite

Part Number: 8-OWVS-4-54-T5HO

 Available from Manufacturer

Details

The OWVS series is a wet location luminaire that is suitable for exposure to areas where water might be a hazard. Common applications include parking garages, schools, industrial facilities, and stairways.

PRODUCT FEATURES:

• One-piece fiberglass housing with polycarbonate lens
• Easy install polycarbonate clips secure lens to housing and ensure vapor-tight operation
• Continuous one-piece gasket assures airtight seal, keeping out condensation, humidity
and dust
• Suitable for wet environments
• Shallow design is ideal for commercial and industrial spaces requiring general illumination
• Suitable for suspension by chain or cable and can be surface mounted, all required hardware
is included (less chain, cable)
• Lightweight design enables for quick, easy installation
• One-piece gasket replaces full metal enclosure
• CEE qualified ballast comes standard on most fixture options (Consult factory for details)

Color Gray
Length 2540 in
Width 168.275 in
Wattage 54
Voltage 120
Specification  Detailed Specifications