RAB - 98048 - 54W 120/277V Wet Location Fluorescent, Grey

CAD$117.81

Product code: DESFW42T5HO120V

Manufacturer: RAB

Part Number: 98048

  In Stock in Gescan

Details

The FW4 fluorescent fixture is designed for rough service and wet location applications. The FW4 has a low profile 3-3/4? (10cm) polycarbonate enclosure and lens, which is vandal resistant and UV stabilized. All hardware is rust proof. Ideal for tunnels, canopies, shipping docks, refrigerated areas or any non-hazardous environment that requires a wet location listing. Each unit is shipped with spare lens clips. Every box has a template for ease of marking for a faster installation. Also available in a T8 in a 2 foot and 4 foot version. Please see FW2-2T8 and FW4-2T8. • Polycarbonate, UV stabilized housing with conduit entries at either end. • All hardware is rust proof. • Clear polycarbonate, UV stabilized lens that is tightly secured to the housing with polycarbonate clips. Spare clips are provided with each unit. • Specular aluminum reflector is held in place with metal clips and is tethered to the housing for easy installation. • Electronic programmed start for T5HO ballast. • 120/277V or 347V ballast for 2-lamps. • Each unit comes with quick disconnects. • Available with Advance or Osram Sylvania ballast as well as dimmable and high efficiency ballast. • For ceiling, surface or pendant mount. Each fixture comes with a mounting template located on the side of the box for easy installation. • Fixture takes 2 X 54W T5 lamps – Not included. • IP65.

UPC 611849804898
Color Gray
Special Features Rust-Proof
Installation For ceiling, surface or pendant mounting
Certifications cULus approved
Material Polycarbonate
Length 50.5 in
Width 6.63 in
Wattage 54
Voltage 120
Specification  Detailed Specifications