-
Acuity - RB232 MV
Product Code: YKLRB232MVContractor Select Narrow Basket Wrap, Multi-volt, SKU - 183L2M
In Stock in Gescan
CAD$46.80 -
Acuity - LBL4 LP835
Product Code: YKLLBL4LP835Surface Wraparound, LED, 4ft, 80+ CRI, 3500K
In Stock in Gescan
CAD$146.75 -
Philips - TX248-UNVAJ
Product Code: CFITX248UNVAJPRODUCT FEATURES: • Ideal for low ceiling height applications where recessed units cannot be used. • 2 5/8" total depth. • Step-back housing for an apparent depth of 1 3/8". • Efficiency 76%. (T8) • A shallow profile and linear prismatic sides combine to reduce ceiling contrast. • Virgin acrylic lens with one-piece extr...
Out of Stock
CAD$56.70 -
Philips - TX448-UNVAL
Product Code: CFITX448UNVALFluorescent Wrap Surf.Prismatic Lens 48 x14 4 x tubes T8 Electonic ballast 120/277Volts, • Floating panel of light effect, • A shallow profile and linear prismatic sides combine, to reduce ceiling contrast, • Shielding hinges the entire length of the unit, • Snap-on components provide time-saving installation, • Suitable for mounting on l...
Out of Stock
CAD$115.20 -
Philips - TX248-347AJ
Product Code: CFITX248347AJPRODUCT FEATURES: • Ideal for low ceiling height applications where recessed units cannot be used. • 2 5/8" total depth. • Step-back housing for an apparent depth of 1 3/8". • Efficiency 76%. (T8) • A shallow profile and linear prismatic sides combine to reduce ceiling contrast. • Virgin acrylic lens with one-piece extr...
Out of Stock
CAD$66.10 -
Philips - 10306-UNVHI
Product Code: CFI10306UNVHILinear acrylic trough with no visible trim. Soft curved form. Complete luminaire consists of Light shield and Chassis. Not suitable for row mounting.
Out of Stock
CAD$122.47 -
Acuity - SB 2 32 347 GEB BDP CSA
Product Code: YKLSB232347GEBBDPCSASquare Basket Wraparound, Two lamps, 32W T8 (48''), 347V, Ballast disconnect plug (meets codes that require in-fixture disconnect), Meets Canadian standards, Electronic ballasts,
Available from Manufacturer
CAD$109.20