Lithonia - SB 2 32 347 GEB BDP CSA - 48" 2x32W 347V 2 Lamp Lithonia Lighting Square-Basket Wrap, White

CAD$109.20

Product code: YKLSB232347GEBBDPCSA

Manufacturer: Acuity

Brand: Lithonia

Part Number: SB 2 32 347 GEB BDP CSA

 Available from Manufacturer

Details

Square Basket Wraparound, Two lamps, 32W T8 (48''), 347V, Ballast disconnect plug (meets codes that require in-fixture disconnect), Meets Canadian standards, Electronic ballasts,

UPC 745973914076
Color White
Special Features For applications that require the clean appearance of a flat-bottom diffuser. Provides high light levels for storage rooms, offices or retail applications. Linear side prisms control brightness, pyramidal bottom prisms minimize lamp image. Diffuser hinges
Installation For surface or stem mounting, individual or row installation.
Certifications UL and C-UL Listed (standard).
Application(how its used) Designed for applications requiring the clean appearance of a flat-bottom diffuser.
Warranty Fixtures, including ballasts, are covered by Lithonia Lighting 24-month warranty against mechanical defects in manufacture.
Material Die-formed from code-gauge cold-rolled steel.
Height 2-7/8 in
Length 48 in
Width 8-5/16 in
Wattage 32
Voltage 347
Specification  Detailed Specifications