CFI - 10306-UNVHI - 4' Belmont TM Spill Frame Chassis for 2-T8 Lamp, White

CAD$122.47

Product code: CFI10306UNVHI

Manufacturer: Philips

Brand: CFI

Part Number: 10306-UNVHI

 Out of Stock

Details

Linear acrylic trough with no visible trim. Soft curved form. Complete luminaire consists of Light shield and Chassis. Not suitable for row mounting.

UPC 622252577859
Color White
Length 48"
Width 10.75"
Specification  Detailed Specifications