CFI - TX248-347AJ - 48" 347V 2-Lamp TX248 Series Surface Wraparound

CAD$66.10

Product code: CFITX248347AJ

Manufacturer: Philips

Brand: CFI

Part Number: TX248-347AJ

 Out of Stock

Details

PRODUCT FEATURES:

• Ideal for low ceiling height applications where recessed units cannot be used.
• 2 5/8" total depth.
• Step-back housing for an apparent depth of 1 3/8".
• Efficiency 76%. (T8)
• A shallow profile and linear prismatic sides combine to reduce ceiling contrast.
• Virgin acrylic lens with one-piece extruded prismatic bottom and side walls.
• Shielding hinges from either side (self-leveling).
• Full-length ballast cover snaps-in, snaps-out (no tools).
• Individual or continuous row installations.
• Suitable for mounting on low-density cellulose fiberboard surfaces using supplied spacers.

UPC 622252606061
Length 1219 Inch
Width 356 Inch
Voltage 347
Specification  Detailed Specifications