View as
  1. Acuity - Z 1 17 MVOLT GEB10IS
    Product Code: YKLZ117MVOLTGEB10IS

    The industry's next generation in linear direct fluorescent products. This new compact, low-profile design offers our customers unique product features which improve the overall installation process and appearance while reducing labor cost, making it the most versatile solution for commercial, retail, manufacturing, warehouse, and cove and display ...

    Learn More

     Available from Manufacturer

    CAD$38.70
  2. Acuity - WC 2 32 MVOLT GEB10IS
    Product Code: YKLWC232MVOLTGEB10IS

    For multi-purpose areas such as corridors, utility rooms and lavatories where high vertical illumination is required.

    Learn More

      In Stock in Gescan

    CAD$103.91
  3. Acuity - W70SPL 120 M6
    Product Code: YKLW70SPL120M6

    Wall pack, 70 watt high pressure sodium, polycarbonate cover, lamp included, 120V, SKU - 128UXY

    Learn More

     Available from Manufacturer

    CAD$109.62
  4. Philips - TIA254HO-UNV-1/4-EB
    Product Code: CFITIA254HOUNV14EB

    The All Purpose Industrial is an industrial luminaire available with or without uplight at a economical price.

    Learn More

      In Stock in Gescan

    CAD$241.44
  5. Acuity - Z5SMR46
    Product Code: YKLZ5SMR46

    46' symmetric reflector, SKU - 183K7X

    Learn More

     Available from Manufacturer

    CAD$41.75
  6. Philips - 2LP3GS332-36AL-UNV-1/3-E
    Product Code: CFI2LP3GS33236ALUNV13EBO

    The LP3 is designed to provide the optimum balance of visual comfort, luminaire efficiency, and low cost. Features • 2-5/8" louver provides a balance of shielding, efficiency, and cost. • Premium guide-post spring loaded latches standard. • Housing is multi-stage phosphate treated for maximum corrosion resistance and finish coat is high ...

    Learn More

      Limited quantity: 2 In Stock

    CAD$141.59
  7. Liteline - ALFT5-6-4100-3
    Product Code: LITALFT5641003

    T5 6 Watt Aluminum Fluoro Bar 3-Wire System Includes: • 9.33? (237mm) Aluminum Fluorescent Fixture • T5 6W 4100°K (cool white) Fluorescent lamp (F6T5-841) • Polycarbonate diffuser lens • Link connector • Mounting Hardware (No ON/OFF switch on 6 watt fixtures) • White • Aluminum extruded fixtures will not yellow over time from the UV ...

    Learn More

      Limited quantity: 6 In Stock

    CAD$47.28
  8. Philips - OWN232-347-1/2-EB-OPTIS
    Product Code: CFIOWN23234712EBGOPA2P32

    OW Wrap - Formerly TX Series Surface Wrap Floating panel of light effect. A shallow profile and linear prismatic sides combine to reduce ceiling contrast. Shielding hinges the unit’s entire length. Snap-on components provide timesaving installation. Suitable for mounting on low-density cellulose fiberboard surfaces.

    Learn More

      Limited quantity: 2 In Stock

    CAD$91.08
  9. Philips - 912401317081
    Product Code: CFISHE6L

    The SHE and TSHE Fluorescent High Bay luminaire features 95% reflective aluminum reflectors and a solid enclosure design for an efficient alternative in industrial lighting applications. With frame & lens

    Learn More

     Available from Manufacturer

    CAD$65.71
  10. Acuity - 10640RE
    Product Code: YKL10640RE

    Litepuff 4 Foot 2 Light requires 2-32W (F32T8) lamps, SKU - 739260

    Learn More

     Available from Manufacturer

    CAD$210.67
  11. Stanpro - STNVT4F2T5HO054
    Product Code: STNVT4F2T5HO054H

    The VT4 series of IP65 rated linear fluorescent fixtures are sealed against water and moisture making them ideal for wet and damp locations. Uniform gasketing is inserted around the entire housing, ensuring a complete seal. The polycarbonate housing and lens are corrosion resistant and will not rot or rust. A high performance, metal reflector provi...

    Learn More

      In Stock in Gescan

    CAD$137.06
  12. Philips - N125-UNV-1/1-EB
    Product Code: CFIN125UNV11EBOPTIS

    N Series Strip - Formerly Surface T8 Strip SB Narrow Series Lightolier’s T8 and T12 Narrow Strip profiles are for strip lighting applications that need shallow and narrow widths. These strips are available in different lengths and lamp configurations to suit your needs. Features • Only 2¾" wide. • Fully enclosed wiring. • Snap-on ball...

    Learn More

      In Stock in Gescan

    CAD$39.53
  13. Philips - LF8FR3940UDZT
    Product Code: CFILF8FR3940UDZT

    The Philips Day-Brite / Philips CFI FluxStream LED Linear is a new, high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial, and residential applications with the unparalleled energy efficiency of Philips LED light engines. FluxStream LED is a new, high performing linear luminaire delivering smooth diffus...

    Learn More

     Out of Stock

    CAD$208.39
  14. Philips - 2TG8231U6R01UNV12EBOPTIS
    Product Code: CFI2TG8231U6R01UNV12EBIO

    TG8 is a quality low-profile recessed luminaire with specification features that is designed around T8 lamps and electronic ballasts. Features • Shallow body minimizes required plenum clearance. • Smooth rolled edges on housing and door frame for easy handling. • Opposable spring loaded stainless steel latches standard for easy opening & ...

    Learn More

      In Stock in Gescan

    CAD$109.17
  15. Beghelli - BS10048T5254AC-
    Product Code: BEGBS10048T5254AC120277V

    FEATURES: • Lightweight, durable 100% corrosion, flame and vandal resistant polycarbonate construction • Designed to be resilient, highly efficient and easy to install • For ceiling, wall, suspension and pendant installations • UV stabilized to reduce the yellowing index • Liquid silicone memory retention gasket allows for installations ...

    Learn More

     Available from Manufacturer

    CAD$135.06
  16. Philips - TIA232-347-1/4-EB-OPTIS
    Product Code: CFITIA23234714EBGOP4PSP3

    The All Purpose Industrial is an industrial luminaire available with or without uplight at a economical price.

    Learn More

     Out of Stock

    CAD$92.18
  17. Philips - 1003RS-CDN
    Product Code: LCL1003RS

    REMODELER RING 5 1/4 INC

    Learn More

     Available from Manufacturer

    CAD$46.50
  18. Acuity - 2GTL2 LP835
    Product Code: YKL2GTL2LP835

    The benefits of LED lighting get even better when that lighting comes with options to suit your needs — and a price to suit your budget. The GTL Series LED troffer is a specifiable, general-purpose recessed LED troffer that offers flexibility for budget-constrained spaces. The GT Series LED recessed troffer's economical, solid-state lighting is ...

    Learn More

      In Stock in Gescan

    CAD$177.66
  19. Acuity - 201MH7
    Product Code: YKL2GT8332A12MVOLT13AINP

    Low-profile static luminaire provides general illumination for recessed applications; Ideal for restricted plenum spaces. Certain airborne contaminants can diminish integrity of acrylic. Designed exclusively for use with T8 lamps, electronic ballasts and sockets.

    Learn More

     Available from Manufacturer

    CAD$112.56
  20. Philips - IA254HO-UNV-1/2-EB
    Product Code: CFIIA254HOUNV12EB

    The Philips Day-Brite / Philips CFI all purpose industrial is an industrial luminaire available with or without uplight at a economical price.

    Learn More

      In Stock in Gescan

    CAD$157.14
  21. Liteline - ALFT5-35-4100-3
    Product Code: LITALFT53541003

    T5 35 Watt Aluminum Fluoro Bar 3-Wire System Includes: • 58? (1474mm) Aluminum Fluorescent Fixture with built-in ON/OFF switch • T5 35W 4100°K (cool white) Fluorescent lamp (F35T5-841) • Polycarbonate diffuser lens • Link connector • Mounting Hardware (No ON/OFF switch on 6 watt fixtures) • White • Aluminum extruded fixtures will not...

    Learn More

      Limited quantity: 1 In Stock

    CAD$61.78
  22. Acuity - WGIBZ19
    Product Code: YKLWGIBZ19

    wire guard for use with IBZ 6 lamp, SKU - 200F4A

    Learn More

     Available from Manufacturer

    CAD$44.94
  23. Acuity - TLA 2 32 347 1/4 GEB10IS BDP CSA
    Product Code: YKLTLA2323471/4GEBBDPCSA

    Tandem general purpose industrial with upllight, Two lamps, 32W T8 (48''), 347V, One 4-lamp ballast, T8 electronic ballast,

    Learn More

      In Stock in Gescan

    CAD$111.35
  24. Liteline - ALFT4-28-4100-WH
    Product Code: LITALFT4284100WH

    Durable extruded aluminum fixture with shatter guard clear lens, in white enamel body only. ALFT4-24-4100 comes with on/off switch on body. Complete with a 6 ft. power cord with plug, mounting hardware, link connector, and a 4100K 28W fluorescent bulb. Includes: • 46-3/16? (1173mm) Aluminum Fluorescent Fixture with built-in ON/OFF switch • T4 2...

    Learn More

      Limited quantity: 2 In Stock

    CAD$131.15
View as