View as
  1. Legrand - TMHWL-ENSCC
    Product Code: PASTMHWLENSCC

    Enhanced Decorator Full Hallway Light without Light Sensor, 120vac, Clear. FEATURES AND BENEFITS: • RoHS Compliant • Impact-resistant face and back body. • GE Lexan high impact-resistant lens. • External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG. Ground screw position under the end of the strap minimizes the r...

    Learn More

      In Stock in Gescan

    CAD$32.25
  2. Legrand - TMHWL-LOUVCC
    Product Code: PASTMHWLLOUVCC

    Full Hallway Decorator Light for use with P&S Metal Louver Plates, 120vac, Clear FEATURES AND BENEFITS: • RoHS Compliant • Impact-resistant face and back body. • GE Lexan high impact-resistant lens. • External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG. • Ground screw position under the end of the strap mini...

    Learn More

      In Stock in Gescan

    CAD$36.76
  3. Cooper Wiring - 7737W
    Product Code: CWD7737W

    Dimmable Full LED nightlight is ideal for bathrooms, hallways, stairs and landings. The flush-mount LED nightlight provides added safety and comfort along with receptacle functionality. The nightlight features low wattage LED lamps; dimmable to the desired light level.

    Learn More

      In Stock in Gescan

    CAD$21.17
  4. Legrand - TMHWLCC
    Product Code: PASTMHWLCC

    Features & Benefits: - Impact-resistant face and back body. - GE Lexan high impact-resistant lens. - External screw-pressure-plate back and side wired. Accepts #12 and #14 AWG. - Ground screw position under the end of the strap minimizes the risk of contact. - Energy-efficient LED has average 20-year life expectancy: eliminates bulb replacement...

    Learn More

     Out of Stock

    CAD$22.74
  5. Cooper Wiring - LNL1WB120
    Product Code: CWDLNL1WB120

    Arrow Hart LED Nightlights with Vertical Louvered Faceplate - With their aluminum plates, louver designs, standard wallbox size and tough polycarbonate lens, LED Accent Lights stand up to tough abuse in interior and exterior applications. Perfect for task lighting or pathway illumination in hotel rooms/lobbies, auditoriums, theaters, hallways and c...

    Learn More

      Limited quantity: 4 In Stock

    CAD$153.16
  6. Cooper Wiring - LNL1WW120
    Product Code: CWDLNL1WW120

    ARROWHART™ LED nightlights with vertical louvered faceplate with their aluminium plates, louver designs, standard wallbox size and tough polycarbonate lens, LED accent lights stand up to tough abuse in interior and exterior applications. Perfect for task lighting or pathway illumination in hotel rooms/lobbies, auditoriums, theaters, hallways and ...

    Learn More

     Out of Stock

    CAD$104.79
  7. Cooper Wiring - LNL3WBN120
    Product Code: CWDLNL3WBN120

    Arrow Hart LED Nightlights with Vertical Scoop Faceplate - With their aluminum plates, louver designs, standard wallbox size and tough polycarbonate lens, LED Accent Lights stand up to tough abuse in interior and exterior applications. Perfect for task lighting or pathway illumination in hotel rooms/lobbies, auditoriums, theaters, hallways and corr...

    Learn More

     Out of Stock

    CAD$130.15
  8. Cooper Wiring - LNL4WBN120
    Product Code: CWDLNL4WBN120

    Arrow Hart LED Nightlights with Horizontal Louvered Faceplate - With their aluminum plates, louver designs, standard wallbox size and tough polycarbonate lens, LED Accent Lights stand up to tough abuse in interior and exterior applications. Perfect for task lighting or pathway illumination in hotel rooms/lobbies, auditoriums, theaters, hallways and...

    Learn More

      Limited quantity: 2 In Stock

    CAD$121.70
View as