View as
  1. NDR Electric - RZR-400-9W-3K-WH
    Product Code: NDRRZR4009W3KWH

    This ultra-thin recessed unit is IC and AIR TIGHT rated and with its thin profile allows installation in almost any location. It is suitable for wet locations, such as a shower and outdoors in soffits. Included with the unit is a junction box with driver, pressure fit clips and Quick Connect wire connectors for quick and easy installation. The junc...

    Learn More

      In Stock in Gescan

    CAD$30.55
  2. Acuity - FMLWL 48 840
    Product Code: YKLFMLWL48840

    The LED Wrap provides up to 50,000 hours of energy-saving LED lighting. Low-profile, linear fixture with decorative plastic end caps and white, acrylic diffuser for wide spread, uniform illumination. Provides general illumination for surface-mount residential and light commercial applications. Ideal for use in kitchens, offices, utility work area...

    Learn More

      In Stock in Gescan

    CAD$61.83
  3. NDR Electric - RZR-400-9W-4K-WH
    Product Code: NDRRZR4009W4KWH

    This ultra-thin recessed unit is IC and AIR TIGHT rated and with its thin profile allows installation in almost any location. It is suitable for wet locations, such as a shower and outdoors in soffits. Included with the unit is a junction box with driver, pressure fit clips and Quick Connect wire connectors for quick and easy installation. The junc...

    Learn More

      In Stock in Gescan

    CAD$29.92
  4. NDR Electric - RZR-400-9W-3K-BLK
    Product Code: NDRRZR4009W3KBLK

    This ultra-thin recessed unit is IC and AIR TIGHT rated and with its thin profile allows installation in almost any location. It is suitable for wet locations, such as a shower and outdoors in soffits. Included with the unit is a junction box with driver, pressure fit clips and Quick Connect wire connectors for quick and easy installation. The junc...

    Learn More

      Limited quantity: 127 In Stock

    CAD$35.55
  5. Sale
    Fixture Surface wet 4ft LED 40k vapor tight 120-277v U
    Stanpro - VTE4-LS3-W/40K
    Product Code: STNVTE4LS3W40K

    A luminaire ideal for a variety of industrial, commercial and residential applications. Installed either indoors or outside, the VTE4-L provides superior light distribution. Intended for applications where moisture and/or dust may be present. SPECIFICATIONS and CERTIFICATIONS: • Easy to clean and service • LED technology for long term energy sa...

    Learn More

      In Stock in Gescan

    CAD$ 149.64 CAD$ 109.98
  6. Leviton - 9850-LED
    Product Code: LEV9850LED

    LED Ceiling Keyless Lampholder with GU24 LED Lamp and Guard, 10W-120VAC, 60Hz, Energy Star Qualified - White LED Ceiling Lampholders offer the ideal lighting source for closets and other closed spaces. Available in keyless and pull chain models, they feature a 10 Watt LED bulb, making them an energy efficient, popular alternative to incandescent ...

    Learn More

      In Stock in Gescan

    CAD$33.08
  7. Acuity - 240HEC
    Product Code: YKLOLWPLEDP1PEBZM4

    Intended Use: The OLWP provides years of maintenance-free general illumination for commercial or residential outdoor applications such as driveways, patios, loading areas and warehouses. Construction: Rugged cast-aluminum, corrosion-resistant rear mounting plate. Impact resistant polycarbonate front cover/diffuser resists fading and cracking. Dr...

    Learn More

      Limited quantity: 7 In Stock

    CAD$148.50
  8. Diffusion Lighting - SLC-002S
    Product Code: DIFSLC002S

    Low profile linear LED channel, anodized aluminum finish. Opal polycarbonate lens, grey end caps with mounting clips. TECHNICAL SPECIFICATIONS: - Dimension: 17.1mm x 8mm - Aluminum Channel: Annodized aluminum extrusion - Lens: Polycarbonate, high heat resistant, UV stable, shatter resistant - Length: 8 feet (2.44 meters)

    Learn More

      In Stock in Gescan

    CAD$32.47
  9. Philips - FSS440L840-UNV-DIM
    Product Code: CFIFSS440L840UNVDIM

    Philips Day-Brite / Philips CFI FluxStream LED strip is a high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with the unparalleled energy efficiency of Philips LED lighting.

    Learn More

      In Stock in Gescan

    CAD$92.21
  10. Philips - FSS880L840-UNV-DIM
    Product Code: CFIFSS880L840UNVDIM

    Philips Day-Brite / Philips CFI FluxStream LED strip is a high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with the unparalleled energy efficiency of Philips LED lighting.

    Learn More

      In Stock in Gescan

    CAD$157.49
  11. Stanpro - YDD-LS2-A/4K/PT120
    Product Code: STNYDDLS2A4KPT120

    The YDD-L series are energy conserving dusk to dawn yard lights. They are a versatile and economic light source that is good on the environment and use long life LEDs for energy efficiency. The YDD-L comes standard with photo control, which helps provide significant power savings.

    Learn More

      Limited quantity: 5 In Stock

    CAD$195.80
  12. Stanpro - FMS-LS4-W/40K/TR
    Product Code: STNFMSLS4W40KTR

    The FMS-L series is a family of highly efficient and affordable compact LED flood lights in four different lumen packages ranging from 936 lumens to 4284 lumens. Each fixture has a modern thin design with an aluminum diecast housing, standard with a black powder coat finish. The fixture comes with either a ½” NPT swivel mount or a trunnion mount...

    Learn More

     Available from Manufacturer

    CAD$103.24
  13. Philips - FSSEZ440L840-UNV
    Product Code: CFIFSSEZ440L840UNV

    The Fluxstream EZ LED strip provides the best balance of functionality and affordability. Choose Fluxstream EZ for a variety of applications ranging from residential, light commercial, and industrial.

    Learn More

      In Stock in Gescan

    CAD$82.67
  14. NDR Electric - EG400-12W-3K-38WH
    Product Code: NDREG40012W3K38WH

    Integrated COB (chip on board) technology offers low-energy, long lasting performance with outstanding light outputs of 1000 LUMENS. Includes a standard 38 degree reflector and optic lens set in a convenient pivoting gimbal for optimal light adjustment. A custom 24 degree reflector and solite lens are optionally available. The body is construct...

    Learn More

      In Stock in Gescan

    CAD$67.23
  15. Philips - FSS440L835-UNV-DIM
    Product Code: CFIFSS440L835UNVDIM

    Philips Day-Brite / Philips CFI FluxStream LED strip is a high performing luminaire delivering smooth diffuse light ideal for light industrial, commercial and residential applications with the unparalleled energy efficiency of Philips LED lighting.

    Learn More

      In Stock in Gescan

    CAD$98.79
  16. Acuity - *261M5R
    Product Code: YKLTWR1LEDP25KMVDDB

    The popular TWR1 luminaire features a long-lasting, energy-efficient LED technology. Featuring a classic dayform, the TWR1 LED offers a traditional appearance and is powered by advanced LEDs. The TWR1 LED luminaire is powerful yet energy efficient, capable of replacing up to a 350W metal halide luminaire while saving up to 86% in energy costs. Off...

    Learn More

      Limited quantity: 7 In Stock

    CAD$179.31
  17. Stanpro - L3PNL-4LS1-Q/40K
    Product Code: STNL3PNL4LS1Q40K

    L3PNL is a series of energy-saving, super bright and environmentally friendly panel lights. The beam was designed with a wide angle, to help provide a uniform light output making it comfortable to the eye; which makes them an ideal replacement to fluorescent fixtures in offices, schools and a variety of other commercial or industrial applications. ...

    Learn More

      In Stock in Gescan

    CAD$140.15
  18. Acuity - *261M5W
    Product Code: YKLTWR1LEDP350KMVDDB

    The popular TWR1 luminaire features a long-lasting, energy-efficient LED technology. Featuring a classic dayform, the TWR1 LED offers a traditional appearance and is powered by advanced LEDs. The TWR1 LED luminaire is powerful yet energy efficient, capable of replacing up to a 350W metal halide luminaire while saving up to 86% in energy costs. Off...

    Learn More

     Out of Stock

    CAD$210.68
  19. Acuity - *261M5Y
    Product Code: YKLTWR1LEDP450KMVDDB

    The popular TWR1 luminaire features a long-lasting, energy-efficient LED technology. Featuring a classic dayform, the TWR1 LED offers a traditional appearance and is powered by advanced LEDs. The TWR1 LED luminaire is powerful yet energy efficient, capable of replacing up to a 350W metal halide luminaire while saving up to 86% in energy costs. Off...

    Learn More

     Out of Stock

    CAD$223.89
  20. Stanpro - L3PNL-1LS2-Q/40K
    Product Code: STNL3PNL1LS2Q40K

    L3PNL is a series of energy-saving, super bright and environmentally friendly panel lights. The beam was designed with a wide angle, to help provide a uniform light output making it comfortable to the eye; which makes them an ideal replacement to fluorescent fixtures in offices, schools and a variety of other commercial or industrial applications. ...

    Learn More

      Limited quantity: 9 In Stock

    CAD$106.40
  21. Stanpro - L3PNL-2LS2-Q/40K
    Product Code: STNL3PNL2LS2Q40K

    L3PNL is a series of energy-saving, super bright and environmentally friendly panel lights. The beam was designed with a wide angle, to help provide a uniform light output making it comfortable to the eye; which makes them an ideal replacement to fluorescent fixtures in offices, schools and a variety of other commercial or industrial applications. ...

    Learn More

      Limited quantity: 143 In Stock

    CAD$102.57
  22. NDR Electric - RZR-400-9W-3K-SC
    Product Code: NDRRZR4009W3KSC

    This ultra-thin recessed unit is IC and AIR TIGHT rated and with its thin profile allows installation in almost any location. It is suitable for wet locations, such as a shower and outdoors in soffits. Included with the unit is a junction box with driver, pressure fit clips and Quick Connect wire connectors for quick and easy installation. The junc...

    Learn More

      In Stock in Gescan

    CAD$38.85
  23. Philips - 2FGG42B840-4-D-
    Product Code: CFI2FGG42B8404DUNVDIM

    The Philips Day-Brite / Philips CFI FluxGrid LED recessed offers architectural appeal with “must have” features. Two different lens styles, discrete air handling, integral emergency, and access to the boards and driver from below make FluxGrid an ideal solution for a wide range of applications.

    Learn More

      In Stock in Gescan

    CAD$141.17
  24. Stanpro - FMS-LS3-W/40K/TR
    Product Code: STNFMSLS3W40KTR

    The FMS-L series is a family of highly efficient and affordable compact LED flood lights in four different lumen packages ranging from 936 lumens to 4284 lumens. Each fixture has a modern thin design with an aluminum diecast housing, standard with a black powder coat finish. The fixture comes with either a ½” NPT swivel mount or a trunnion mount...

    Learn More

      Limited quantity: 1 In Stock

    CAD$71.20
View as