Lithonia - 240KNF - 12000LM 4000K 120-277V 80CRI I-BEAM® IBG LED High Bay

CAD$ 288.00 CAD$ 199.97

Product code: YKLIBG12LMVOLT

Manufacturer: Acuity

Brand: Lithonia

Part Number: 240KNF

 In Stock

Details

The I-BEAM® family of LED high bays from Lithonia Lighting® is among the most recognized and respected brands in the industry, with a proven track record of value and performance. This legacy continues with the IBG LED. The versatile I-BEAM® IBG LED high bay boasts a single base platform design with a wide selection of options, taking IBG from basic applications to complex environments, including unconditioned spaces. The result is the maximum performance you need at the lowest possible cost. I-BEAM® IBG LED high bay is available with wired and wireless control options including an integrated Sensor Switch® Haleon sensor that provides remote programmability via Bluetooth® technology using the FREE VLP downloadable smartphone app. The Haleon sensor allows customers to customize occupancy detection, dimming, and daylight harvesting at the fixture level from their warehouse floor.
UPC 019088718028
Color White
Voltage 120
Temp in K 4000
Lumens 12000
Specification  Detailed Specifications