View as
  1. Dasal - D10W-DIM
    Product Code: DASD10WDIM

    Features: • Overload, underload, over-current, short-circuit, and autorecovery protection • Compatible with an array of ELV dimmers that are dimmable down to 20% • 120V 50/60Hz input, 0.15A • 85% efficiency at full load • 350mA constant current output • Power factor of >0.7 • UL Class 2 recognized component E256806 • 50°C maximu...

    Learn More

      In Stock in Gescan

    CAD$85.86
  2. Dasal - D15W-DIM
    Product Code: DASD15WDIM

    Features: • Overload, underload, over-current, short-circuit, and auto-recovery protection • Compatible with an array of ELV dimmers, dimmable down to 20% • 80% efficiency at full load • 350mA constant current output • 120V 50/60Hz input, 0.2A • Power factor of >0.9 • Complies with UL60950-1, NEC Class 2, EN60598-A Class II • Har...

    Learn More

      In Stock in Gescan

    CAD$98.82
  3. Alico - WLE-D2
    Product Code: ALIWLED2

    Product Description Alico Industries WLE-D2 LED 4-Watt 350mA Class II Electronic Driver can be used with applicable LED products sold from Alico. For direct-wire applications, us a code rated junction box (not supplied). Drivers have a minimum load as well as a maximum. Ensure that your system is designed to operate within the correct range. LEDs a...

    Learn More

      In Stock in Gescan

    CAD$51.03
  4. Alico - WLE-D3BH
    Product Code: ALIWLED3BH

    10 Watt 350mA Class II Electronic LED Driver With Wiring Box And Harness Model Number: WLE-D3BH Length: 1.06'' Width: 1.56'' Height: 3.94'' Voltage: 350 mA

    Learn More

     Available from Manufacturer

    CAD$77.47
View as