Emerson Industrial - LLEDA17BU2 - 4' 7800L Viamaster™ LED Series Luminaire

Regular Price: CAD$1,185.06 / EA

Product code: APPLLEDA17BU2

Manufacturer: Emerson Industrial

Part Number: LLEDA17BU2

 In Stock

Inventory Availability

Alberta** 1
British Columbia 0
Manitoba 0
Ontario 0
Saskatchewan 0
Total in Gescan ** 1

** Can be shipped to your branch within 5 business days FREE of charge.

Also Viewed

Details

Applications:

• For use in hazardous locations defined by the NEC/CEC, ATEX/IECEx, and NBR/IEC.
• For use in locations where a high degree of corrosion resistance is required.
• For indoor or outdoor use where protection against dirt, water and moisture is necessary
• Typical applications include:

— Oil refineries
— Petrochemical facilities
— Pulp and paper mills
— Food processing plants
— Warehouses
— Underground tunnels
— General manufacturing facilities


Features:

• 60,000+ hour LED life for years of maintenance free operation.
• Lightweight design, hinged cover with captive screws, and terminal block wiring for easy installation and maintenance.
• Contemporary, low profile design suitable for tight spaces.
• Field replaceable components are available.
• Industry-leading thermal management for safe, reliable operation over wide temperature range.
• Optional safety cables prevent luminaire from falling.
• Terminal blocks provided for field wiring.
• NEC/CEC version:

— Full range of lumen outputs, with light distribution equivalent to Appleton's FV Series.
— Easy to retrofit in same mounting footprint as Appleton's FV Series fluorescent fixtures.
— (1) 3/4" NPT close up plug provided.
• ATEX/IECEx/NBR IEC version:
— Full range of lumen outputs, with light distribution equivalent to Appleton's FN Series.
— Easy to retrofit in same mounting footprint as Appleton's FN Series fluorescent fixtures.
— (1) M20 plug or (1) M25 plug provided.
Color Grey
Brand Appleton
Application(how its used) For indoor or outdoor use where protection against dirt, water and moisture is necessary
Material Copperfree (4/10 of 1% max.) Aluminum Housing
Length 4 Feet
Specification  o9k9vq-emerson-industrial-lleda17bu2-specification.pdf