Keene - WP50-NW-G1-8-BZ - 50W 120/208/240/277V 4000K 5543LM Glass LED Wall Pack, Bronze

CAD$248.47

Product code: KEEWP50NWG18BZ

Manufacturer: Philips

Brand: Keene

Part Number: WP50-NW-G1-8-BZ

 In Stock

Details

The Philips wall pack family features energy saving LED technology ideal for wall mounted applications. The glass refractor lens design cuts down on glare, and the housing is one-piece die-cast aluminum for strength and durability.
UPC 783352024077
Color Bronze
Wattage 50
Voltage 120
Temp in K 4000
Lumens 5543
Specification  Detailed Specifications