Lithonia - MNSL MV M6 - 4' 24W 120-277V Lithonia Lighting LED Dry Location Striplight

CAD$73.13

Product code: YKLMNSLMVM6

Manufacturer: Acuity

Brand: Lithonia

Part Number: MNSL MV M6

 Out of Stock

Details

Contractor Select LED Dry Location Striplight, 120V-277V, SKU - 218E47

UPC 753573945437
Color White
UNSPSC 39112507
Material Steel
Height 2"
Length 46-1/2"
Width 1-1/2"
Wattage 24
Temp in K 4000
Lumens 2100
Specification  Detailed Specifications