Canlyte - LF4104135ULAG - 4' 4100LM 3500K 120/277V Canlyte Fluxstream LED Linear Luminaire, White

CAD$194.82

Product code: CFILF4104135ULAG

Manufacturer: Philips

Brand: Canlyte

Part Number: LF4104135ULAG

 Out of Stock

Details

Description: The FluxStream LED linear is a new, high performing luminaire that has a sleek and compact design ideal for installation in tight spaces. It delivers smooth diffuse light which is perfect for light industrial, commercial and residential applications with the unparalleled energy efficiency of Philips LED ¬lighting. The FluxStream family of LED linear luminaires deliver high quality, more uniform light versus fluorescents for a greater range of applications. It is capable of providing 3900 lm per 4' (nominal) lengthwith 100% frost lens. Efficient and long lasting, it provides 100,000 hours LED lumen maintenance free system life. cETLus listed suitable for damp locations.

UPC 622252673049
Color White
Certifications cETLus listed
Application(how its used) Ideal for light industrial, commercial and residential applications
Material Heavy gauge cold rolled steel housing and LED pan. Polycarbonate injection molded end caps.
Length 4'
Width 54"
Temp in K 3500
Lumens 4100
Specification  Detailed Specifications