RAB - 088861 - 300mm 3W 4000K UC-LED Series Ultra Slim LED Undercabinet Light Fixture, Natural White

CAD$56.02

Product code: DESUCLED300NW

Manufacturer: RAB

Part Number: 088861

  In Stock in Gescan

Details

UC Ultra slim LED undercabinet light fixture. Can be combined together with our UCP/UCT LED Series • Ultra slim design. • Extruded aluminum housing with a brushed finish. • Available in three lengths: 300mm (3 watts), 500mm (5 watts), 1000mm (11 watts). • Link up to 3m (9.8 ft) on one power source. 90 degree corner connector available. • Natural white(4000k) or warm white (3000k) are available. • Hard wire kit or plug in power supply units are sold separately • Most TRIAC dimmers will work however under low load conditions, there may be flickering with some dimmers. • Lutron Diva DVCL 153P is the recommended dimmer that works best without flickering under all load conditions. • cULus approved.

UPC 611848886170
Color Natural White
Application(how its used) Ideal for shelving, under cabinets, bookcases, walls and task lighting
Material Aluminum
Length 8.9 in
Width 1.299 in
Wattage 3
Temp in K 4000
Specification  Detailed Specifications