RAB - 088863 - 1000mm 11W 4000K UC-LED Series Ultra Slim LED Undercabinet Light Fixture, Natural White

CAD$168.22

Product code: DESUCLED1000NW

Manufacturer: RAB

Part Number: 088863

  In Stock in Gescan

Details

UC Ultra slim LED undercabinet light fixture. Can be combined together with our UCP/UCT LED Series • Ultra slim design. • Extruded aluminum housing with a brushed finish. • Available in three lengths: 300mm (3 watts), 500mm (5 watts), 1000mm (11 watts). • Link up to 3m (9.8 ft) on one power source. 90 degree corner connector available. • Natural white(4000k) or warm white (3000k) are available. • Hard wire kit or plug in power supply units are sold separately • Most TRIAC dimmers will work however under low load conditions, there may be flickering with some dimmers. • Lutron Diva DVCL 153P is the recommended dimmer that works best without flickering under all load conditions. • cULus approved.

UPC 611848886310
Color Natural White
Installation Easy installation – Hardwire or plug-in power supply required. (see back)
Application(how its used) Ideal for shelving, under cabinets, bookcases, walls and task lighting
Material Aluminum
Length 39.3 in
Width 1.3 in
Wattage 11
Voltage 24
Temp in K 4000
Specification  Detailed Specifications