RAB - 088877 - 1000mm 11W 3000K UC-LED Series Ultra Slim LED Undercabinet Light Fixture, Warm White
Details
UC Ultra slim LED undercabinet light fixture. Can be combined together with our UCP/UCT LED Series • Ultra slim design. • Extruded aluminum housing with a brushed finish. • Available in three lengths: 300mm (3 watts), 500mm (5 watts), 1000mm (11 watts). • Link up to 3m (9.8 ft) on one power source. 90 degree corner connector available. • Natural white(4000k) or warm white (3000k) are available. • Hard wire kit or plug in power supply units are sold separately • Most TRIAC dimmers will work however under low load conditions, there may be flickering with some dimmers. • Lutron Diva DVCL 153P is the recommended dimmer that works best without flickering under all load conditions. • cULus approved.
UPC | 611848887780 |
---|---|
Color | Warm White |
Application(how its used) | Ideal for shelving, under cabinets, bookcases, walls and task lighting |
Material | Aluminum |
Length | 39.3 in |
Width | 1.299 in |
Wattage | 11 |
Temp in K | 3000 | Specification | Detailed Specifications |