RAB - 88900 - 1000mm 11W 4000K UCT LED Series Undercabinet Light Triangular Fixture, Natural White

CAD$168.22

Product code: DESUCTLED1000NW

Manufacturer: RAB

Part Number: 88900

 Available from Manufacturer

Details

Triangular design LED undercabinet light fixture. Can be combined together with our UCP/UC LED Series • Triangular design. • Extruded aluminum housing with a brushed finish. • Available in three lengths: 300mm (3 watts), 500mm (5 watts), 1000mm (11 watts). • Link up to 3m (9.8 ft) on one power source. 90 degree corner connector available. • Natural white(4000k) or warm white (3000k) are available. • Hard wire kit or plug in power supply units are sold separately • Most TRIAC dimmers will work however under low load conditions, there may be flickering with some dimmers. • Lutron Diva DVCL 153P is the recommended dimmer that works best without flickering under all load conditions. • cULus approved.

UPC 061184889003
Color Natural White
Application(how its used) Ideal for shelving, under cabinets, bookcases, walls and task lighting
Material Aluminum
Length 39.3 in
Wattage 11
Temp in K 4000
Specification  Detailed Specifications