RAB - 88903 - 1000mm 11W 3000K UCT LED Series Undercabinet Light Triangular Fixture, Warm White

CAD$168.22

Product code: DESUCTLED1000WW

Manufacturer: RAB

Part Number: 88903

  In Stock in Gescan

Details

11W 3000K 39.3" LED Under Cabinet Light Triangular Fixture • UC / UCT / UCP series can be combined together. • Link up to 3m (9.84ft) and/or 36 watts on one power source. • Available in Natural White (NW-4000K) or Warm White (WW-3000K) • LEDs have a greater than 50,000 hour life • Easy installation – Hardwire or plug-in power supply required. • Dimming option available when using a standard TRIAC dimmer and hardwire installation. If using a plug-in power supply, a separate dimmer controller is available. • Voltage 24DC

UPC 061184889034
Color Warm White
Application(how its used) Ideal for shelving, under cabinets, bookcases, walls and task lighting
Material Aluminum
Length 39.3 in
Wattage 11
Temp in K 3000
Specification  Detailed Specifications