View as
  1. NDR Electric - RZR-400-9W-3K-WH
    Product Code: NDRRZR4009W3KWH

    This ultra-thin recessed unit is IC and AIR TIGHT rated and with its thin profile allows installation in almost any location. It is suitable for wet locations, such as a shower and outdoors in soffits. Included with the unit is a junction box with driver, pressure fit clips and Quick Connect wire connectors for quick and easy installation. The junc...

    Learn More

      In Stock in Gescan

    CAD$38.22
  2. Elite - B5IC-AT-W
    Product Code: ELTB5ICATW

    New construction, thermally protected, IC rated specification grade recessed housing. Accommodates up to 75W PAR30, R30 lamps, 60W A19 lamps and 65W BR30 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½" KOs, one ¾" KO and four Romex knockouts with strain relief. • Housing Housing - Die-f...

    Learn More

      In Stock in Gescan

    CAD$13.95
  3. Acuity - L3 GSKT R6
    Product Code: YKLL3GSKTR6

    Recessed incandescent housings for 2x8 and 2x6 new construction applications. Approved for direct burial in insulation and all ceiling and wiring types. L3: Air-tight, galvanized steel pan with aluminum can and junction box with four built-in ROMEX® clamps and ground wire. Rated for 90°C. Factory-installed captive bar hangers that span up to 24 ...

    Learn More

      In Stock in Gescan

    CAD$8.79
  4. Elite - B530W-WH
    Product Code: ELTB530WWH

    DESCRIPTION Thermally protected, IC rated specification grade remodel recessed housing. For remodeling installations where housing will be in direct contact with insulation. For fast and easy installation in existing plaster or mechanical ceilings from ½" to 1-3/8" thick. Four remodel clips are easily retractable for fixture removal if n...

    Learn More

      In Stock in Gescan

    CAD$9.11
  5. Elite - B4IC-AT-W
    Product Code: ELTB4ICATW

    Small aperture housing designed for new construction. Thermally protected, IC rated specification grade recessed housing. Accommodates up to 50W PAR20, R20, and A19 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½" Kos, one 3/4" KO and four Romex knockouts with strain relief. • Outer Housi...

    Learn More

      In Stock in Gescan

    CAD$11.20
  6. Elite - B4-AT-W
    Product Code: ELTB4ATW

    Small aperture thermally protected, specification grade recessed housing. For new construction non-insulated ceilings or where insulation can be kept 3" from housing. Accommodates up to 50W PAR20, R20, and A19 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½" Kos, one 3/4" KO and four R...

    Learn More

      In Stock in Gescan

    CAD$15.22
  7. Acuity - L3R GSKT R6
    Product Code: YKLL3RGSKTR6

    Recessed incandescent housings for 2x8 and 2x6 remodel applications. Approved for direct burial in insulation and all ceiling and wiring types. L3R: Air-tight aluminum housing with heavy-gauge galvanized steel raceway arm. Remodel clips for installation in existing plaster, sheet rock or mechanical ceilings. Galvanized steel junction box with thre...

    Learn More

      In Stock in Gescan

    CAD$13.20
  8. Elite - B401W-WH
    Product Code: ELTB401WWH

    Description Small aperture thermally protected, specification grade recessed housing. For remodel application non-insulated ceilings or where insulation can be kept 3" from housing. For fast and easy installation in existing plaster or mechanical ceilings from ½" to 1-3/8" thick. Four remodel clips are easily retractable for fixture...

    Learn More

      In Stock in Gescan

    CAD$7.99
  9. Philips - 0092
    Product Code: LCL0092L

    MOUNTING PLATE 4 1/4 (12)

    Learn More

      In Stock in Gescan

    CAD$4.97
  10. Acuity - TC1
    Product Code: JUNTC1

    The non-IC housing is designed for use in non-insulated areas or where insulation is spaced at least 3 inches from the housing. • Detachable medium base porcelain socket with nickel-plated copper screw shell • Vertically adjustable to accommodate up to a 1-1/4-inch ceiling thickness • Steel housing is fully assembled for ease of installation ...

    Learn More

      In Stock in Gescan

    CAD$11.55
  11. Acuity - IC1
    Product Code: JUNIC1

    The energy-efficient, Air-Loc® sealed double wall construction housing does not require a separate Air-Loc gasket. It stops infiltration and exfiltration of air with all trims, reducing heating and cooling costs. The IC-rated housing can also be completely covered with insulation. of air with all trims, reducing heating and cooling costs. The IC-r...

    Learn More

      In Stock in Gescan

    CAD$12.47
  12. Elite - B452WH
    Product Code: ELTB452WH

    Albalite Lens trim use with Recessed Compact Fluorescent (CFL) fixtures

    Learn More

      In Stock in Gescan

    CAD$18.77
  13. Acuity - 166NP7
    Product Code: YKL3B2WR12

    For use with housings L3 and L3R. Construction: Antique bronze, oil-rubbed bronze, brushed nickel, white and black finishes are one piece aluminum open reflectors with integral flange. Installation: Socket to trim interface. Retaining clips pull and snap onto top of reflector to hold trim inside housing. Listing: U.L. Listed to U.S. and Canadian sa...

    Learn More

      In Stock in Gescan

    CAD$8.98
  14. Acuity - 14W-WH
    Product Code: JUN14WWH

    Features: - Outer diameter measures 5 inches - Nominal Aperture Size: 3-3/8 inches - Energy Star qualified - UL Listed for wet location. - Application: Commercial and Residential - Housing/Lamp Compatibility: IC1/IC1W/IC1S: 50W PAR20 (Requires T599 Socket Extender when using GE lamps), IC1P/TC1/TC1R: 50W PAR20, 50W R20, ICPL426 Series: 26W, ICPL418...

    Learn More

      In Stock in Gescan

    CAD$14.91
  15. Philips - S5R830K7
    Product Code: LCLS5R830K7

    SlimSurface LED is a low profile downlight intended for ceiling or wall mount applications. This 0.625" thick luminaire offers the appearance of a recessed downlight but is actually surface mounted. FEATURES: • The thinnest available solution with an integral driver for existing J-boxes or new construction • Provides an affordable alte...

    Learn More

      In Stock in Gescan

    CAD$66.32
  16. NDR Electric - RZR-400-9W-4K-WH
    Product Code: NDRRZR4009W4KWH

    This ultra-thin recessed unit is IC and AIR TIGHT rated and with its thin profile allows installation in almost any location. It is suitable for wet locations, such as a shower and outdoors in soffits. Included with the unit is a junction box with driver, pressure fit clips and Quick Connect wire connectors for quick and easy installation. The junc...

    Learn More

      In Stock in Gescan

    CAD$38.07
  17. Acuity - V4ICW
    Product Code: JUNV4ICW

    4" Line Voltage IC New Construction Housing

    Learn More

      In Stock in Gescan

    CAD$12.07
  18. Acuity - 228TK5
    Product Code: YKL4G2MWPAR20R6

    The Gimbal downlights are adjustable and easy to install—designed for Lithonia’s recessed 4”, 5”, and 6” housings in remodel and new construction applications. These fixtures provide directional lighting for accent and sloped ceiling applications and can be paired with either a traditional or LED bulb. They are available in 5 finishes— ...

    Learn More

      In Stock in Gescan

    CAD$8.77
  19. Elite - B461WH
    Product Code: ELTB461WH

    Trim ring 4in PAR20 adjustable ring, Eyeball adjusts up to 30 degrees and rotates 359 degrees, All die cast construction is for functional and aesthetic use, Internal gasket prevents 100% of all light leakage, Unitized optics guarantee proper alignment of lamp, Trim is U.V. coated to prevent rust and discoloration caused by heat and sun light.

    Learn More

      In Stock in Gescan

    CAD$17.33
  20. Acuity - 161RKP
    Product Code: YKL3B1WR24

    One of the keys to effective recessed lighting is glare control. The steps or groves of a baffle absorb stray light to reduce glare and minimize ceiling brightness. The crisp lines and classic look of the baffle have made it the most popular of all recessed trims. The 3B1 Baffle Shallow Narrow Flange is for use with housings L3 and L3R.

    Learn More

      In Stock in Gescan

    CAD$9.13
  21. Acuity - 5B2W R12
    Product Code: YKL5B2WR12

    One of the keys to effective recessed lighting is glare control. The steps or groves of a baffle absorb stray light to reduce glare and minimize ceiling brightness. The crisp lines and classic look of the baffle have made it the most popular of all recessed trims. The baffle is offered in white or black with the depth of the trim taller to allow fo...

    Learn More

      In Stock in Gescan

    CAD$10.70
  22. Elite - B501WH
    Product Code: ELTB501WH

    Metal Albalite Lens trim use with Recessed Compact Fluorescent (CFL) fixtures.

    Learn More

      In Stock in Gescan

    CAD$19.06
  23. Acuity - FMML 7 830 M6
    Product Code: YKLFMML7830

    The LED Versi Lite Flush Mount offers an energy-efficient lighting solution for an array of indoor and outdoor residential and light commercial spaces. With a 50,000 hour maintenance-free life, the Versi Lite delivers reliability along with bright, high quality illumination. The Versi's classic design and versatile functionality, the Versi Lite is...

    Learn More

      In Stock in Gescan

    CAD$52.59
  24. Philips - 1076WH
    Product Code: LCL1076WH

    BASIC BAFFLE WHT 5 1/4 PAR30

    Learn More

      In Stock in Gescan

    CAD$7.92
View as