Elite - BL20IC-50-E-AT - 50W 120V 2" Elite Miniature Shallow Low Voltage "Noise-Free" IC Housing, Electronic, Air-Shut

CAD$109.32

Product code: ELTBL20IC50EAT

Manufacturer: Elite

Part Number: BL20IC-50-E-AT

  In Stock in Gescan

Details

Description Small aperture low voltage, thermally protected IC rated, specification grade recessed housing, designed for new construction. Accommodates up to 50W MR16 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½" KOs. Specification • Outer Housing Die-formed steel construction for maximum heat dissipating air chamber on top of the housing. • Inner Housing Deep-drawn single piece aluminum construction for maximum heat dissipation and rust protection. • Transformer Class II dimming electronic transformer enhanced in a small junction box. Transformer can be reached from inside housing. • Bar Hanger Preinstalled bar hangers allow housing to be positioned and locked at any point within a 24" joist span and can be shortened for 12" joists. They contain a double-headed real nail for secure attachment into the joist. Bar hanger nails are installed on a 20? downward angle for better contact, and the 90? pivoting mounting plate makes installation fast and accurate. Bar hangers can fit onto T-Bar spline with additional slots and holes for special mounting methods if necessary. • Junction Box ETL listed for through-branch circuit wiring and has four ½" KOs. Features • Integral low voltage electronic transformer to prolong lamp life and increase lighting quality. • Thermally Protected IC housing. • Designed for accent and task lighting applications. • Preinstalled adjustable bar hangers. • Dependable, favorable design and effortless installation. • 5-½" height allows use in 2"x6" joist construction.

UPC 848070029381
Length 16 Inch
Width 6 Inch
Wattage 50
Specification  Detailed Specifications