View as
  1. Acuity - 161RKP
    Product Code: YKL3B1WR24

    One of the keys to effective recessed lighting is glare control. The steps or groves of a baffle absorb stray light to reduce glare and minimize ceiling brightness. The crisp lines and classic look of the baffle have made it the most popular of all recessed trims. The 3B1 Baffle Shallow Narrow Flange is for use with housings L3 and L3R.

    Learn More

      In Stock in Gescan

    CAD$9.13
  2. Acuity - 161RKJ
    Product Code: YKL3O1R12

    The simplest and most economical choice for recessed downlighting, open reflectors are designed to provide a smooth finish for a uniform distribution of light. The open trims are offered in a variety of finishes with a narrow flange to minimize the appearance of the flange at the ceiling line. The 4" 3O1 Series Open Shallow Narrow Flange Finis...

    Learn More

      In Stock in Gescan

    CAD$8.36
  3. Acuity - 3B2 R12
    Product Code: YKL3B2R12

    4 IN deep black baffle, white flange trim, SKU - 166NP8

    Learn More

      In Stock in Gescan

    CAD$10.93
  4. Dasal - 2-230-01
    Product Code: DAS2230MR1101

    The Mini Aurora trim is designed for the MR11 low voltage halogen lamp and is to be used with remote transformers only. Features: • Made of die-cast aluminum • Powder coated or plated trim ring finishes • Non-adjustable • Black stepped baffle reflector • Available for 20W or 35W applications • Lamp holder accepts 1 lens accessory • De...

    Learn More

      In Stock in Gescan

    CAD$44.06
  5. Acuity - 161RKR
    Product Code: YKL3B1R12

    One of the keys to effective recessed lighting is glare control. The steps or groves of a baffle absorb stray light to reduce glare and minimize ceiling brightness. The crisp lines and classic look of the baffle have made it the most popular of all recessed trims. The 3B1 Baffle Shallow Narrow Flange is for use with housings L3 and L3R.

    Learn More

      In Stock in Gescan

    CAD$11.24
  6. Elite - B1312WH
    Product Code: ELTB1312WH

    DESCRIPTION: • Offers hidden light technology • Trim maybe regressed or outgressed 35° • Can take up to 2 optical accessories • All die-cast construction for functional and aesthetic use • Unitized optics guarantee proper alignment of lamp

    Learn More

     Available from Manufacturer

    CAD$15.82
  7. Contrast - R2000-01
    Product Code: CNTR200001

    The Contrast Lighting R2000 Adjustable Trim places the low-voltage, halogen light source further up in the housing, which allows for a more directed illumination beam. The R2000 Adjustable Trim also features an adjustable lamping head that allows for a flexible beam spread. Housings are sold separately.

    Learn More

     Available from Manufacturer

    CAD$22.45
  8. Philips - 375BKX
    Product Code: LCL375BKX

    BASIC STEP BAFFLE MR16 3 3/4 BLK [6]

    Learn More

     Out of Stock

    CAD$17.94
  9. Elite - B1301W-WH
    Product Code: ELTB1301WWH

    DESCRIPTION: • Lamp holder rotates 359° and adjust 35° • Built w/ deep baffle technology for glare-free illumination • Can take up to 2 optical accessories • Internal gasket prevents 100% of all light leakage • All die-cast construction is for functional and aesthetic use

    Learn More

     Available from Manufacturer

    CAD$25.49
  10. Elite - B1301P-WH
    Product Code: ELTB1301PWH

    DESCRIPTION: • Lamp holder rotates 359° and adjust 35° • Built w/ deep baffle technology for glare-free illumination • Can take up to 2 optical accessories • Internal gasket prevents 100% of all light leakage • All die-cast construction is for functional and aesthetic use

    Learn More

     Available from Manufacturer

    CAD$23.95
  11. Elite - B1302CL-WH
    Product Code: ELTB1302CLWH

    DESCRIPTION: • Lamp holder rotates 359° and adjust 35° • Reflector assures optimum efficiency and glare control • Can take up to 2 optical accessories • All die-cast construction is for functional and aesthetic use • Internal gasket prevents 100% of all light leakage

    Learn More

     Available from Manufacturer

    CAD$26.13
  12. Elite - B1302W-WH
    Product Code: ELTB1302WWH

    DESCRIPTION: • Lamp holder rotates 359° and adjust 35° • Reflector assures optimum efficiency and glare control • Can take up to 2 optical accessories • All die-cast construction is for functional and aesthetic use • Internal gasket prevents 100% of all light leakage

    Learn More

     Available from Manufacturer

    CAD$23.95
  13. Elite - B1303W-WH
    Product Code: ELTB1303WWH

    DESCRIPTION: • Can take up to 2 optical accessories • Slot dimension is 1.375” x 2.5”L • Lamp holder provides 35° adjustability • Full black interior prevents 100% of all reflective glare • All die-cast construction is for functional and aesthetic use

    Learn More

     Available from Manufacturer

    CAD$35.95
  14. Elite - B1352CL-WH
    Product Code: ELTB1352CLWH

    DESCRIPTION: • Ideal for showers, saunas, jacuzzis and other wet locations • Reflector gives optimum efficiency and glare control • Can take up to 2 optical accessories • Silicon lens cover prevent water from damaging the housing • Internal gasket prevents 100% of all light leakage

    Learn More

      In Stock in Gescan

    CAD$64.60
  15. Elite - B1362-SN
    Product Code: ELTB1362SN

    DESCRIPTION: • High temp. frosted dome glass to provide ambient lighting • Ideal for showers, saunas, jacuzzis and other wet locations • Maybe used with colored lenses to obtain desired color & effects • Internal reflector gives optimum efficiency and glare control • Silicon lens cover prevent water from damaging the housing

    Learn More

     Available from Manufacturer

    CAD$36.99
  16. Elite - B1362-WH
    Product Code: ELTB1362WH

    DESCRIPTION: • High temp. frosted dome glass to provide ambient lighting • Ideal for showers, saunas, jacuzzis and other wet locations • Maybe used with colored lenses to obtain desired color & effects • Internal reflector gives optimum efficiency and glare control • Silicon lens cover prevent water from damaging the housing

    Learn More

     Available from Manufacturer

    CAD$32.26
  17. Elite - B1312SN
    Product Code: ELTB1312SN

    DESCRIPTION: • Offers hidden light technology • Trim maybe regressed or outgressed 35° • Can take up to 2 optical accessories • All die-cast construction for functional and aesthetic use • Unitized optics guarantee proper alignment of lamp

    Learn More

     Available from Manufacturer

    CAD$25.65
View as