View as
  1. Dasal - 2-020-F-120
    Product Code: DAS2020FM120

    Description: The 2-020 series housing is designed for non-insulated ceilings, allowing for installation of very shallow plenums, as low as 4”. It’s sleek footprint allows for compatibility with most ceiling applications. Features: • Rated for non-insulated ceilings • Low voltage (12V) MR16 lamp (sold separately) • Porcelin Bi Pin socket t...

    Learn More

      In Stock in Gescan

    CAD$56.70
  2. Dasal - 2-030-R-120
    Product Code: DAS2030R120V

    Features: • Low voltage (12V) MR16 lamp(sold separately) • Porcelin Bi Pin socket type GX5.3 • MR16 LED lamp is compatible with E15 electronic transformer option • Designed for typical 5/8" drywall applications • 18 Ga. galvanized steel junction box • Over lamping protection • Approved for branch circuit wiring

    Learn More

      In Stock in Gescan

    CAD$56.70
  3. Dasal - 2-010-I/C-120
    Product Code: DAS2010ICM120

    Description: The 2-010 series housing is designed for insulated and airtight ceilings. Perfoming in accordance with ASTM E283-91, the airtight option also meets the requirements of “having no more than 2.0 CFM air movement from the conditioned space to the ceiling cavity” (Sec. 502.4 of 1991 WSEC- Washington State electrical code). Features: ...

    Learn More

      In Stock in Gescan

    CAD$72.90
View as