View as
  1. Dasal - 2-120-01-WHS
    Product Code: DAS2120TMR1601WHS

    Description: The Aurora trim offers performance, versatility, and excellent glare control in a multitude of reflector finishes. Features: • Made of die-cast aluminum • Powder coated or plated trim ring finishes • Adjustable up to 35° • Reflector options satin or specular finishes, and powder coated smooth and step baffles • Lamp holder a...

    Learn More

      In Stock in Gescan

    CAD$25.11
  2. Dasal - 2-200-01
    Product Code: DAS2200TMR1601

    The Split is designed to rotate 359° and features a pull down system that allows for up to 85° of vertical adjustability. Features: • Made of die-cast aluminum • Powder coated or plated finishes • Lamp holder accepts 1 Split lens accessory • Designed for non-cover glass MR16 lamp • Clear glass lens included • 50W or 75W maximum rating...

    Learn More

      In Stock in Gescan

    CAD$42.56
  3. Dasal - 2-115-01-F
    Product Code: DAS2115TMR1601F

    The Aqua trim is a die cast shower trim which offers performance, versatility and excellent glare control in a small aperture. The Aqua trim includes a silicone sealed glass lens.

    Learn More

      In Stock in Gescan

    CAD$65.29
  4. Dasal - 2-120-01-SA-S
    Product Code: DAS212001SAS

    The Aurora trim offers performance, versatility, and excellent glare control in a multitude of reflector finishes. Features: • Made of die-cast aluminum • Powder coated or plated trim ring finishes • Adjustable up to 35° • Reflector options satin or specular finishes, and powder coated smooth and step baffles • Lamp holder accepts up to ...

    Learn More

      In Stock in Gescan

    CAD$26.44
  5. Dasal - 2-200-04
    Product Code: DAS220004

    The Split is designed to rotate 359° and features a pull down system that allows for up to 85° of vertical adjustability. Features: • Made of die-cast aluminum • Powder coated or plated finishes • Lamp holder accepts 1 Split lens accessory • Designed for non-cover glass MR16 lamp • Clear glass lens included • 50W or 75W maximum rating...

    Learn More

     Out of Stock

    CAD$40.50
  6. Dasal - 2-200-11
    Product Code: DAS220011

    The Split is designed to rotate 359° and features a pull down system that allows for up to 85° of vertical adjustability. Features: • Made of die-cast aluminum • Powder coated or plated finishes • Lamp holder accepts 1 Split lens accessory • Designed for non-cover glass MR16 lamp • Clear glass lens included • 50W or 75W maximum rating...

    Learn More

     Out of Stock

    CAD$48.60
View as