View as
  1. Elite - B401W-WH
    Product Code: ELTB401WWH

    Description Small aperture thermally protected, specification grade recessed housing. For remodel application non-insulated ceilings or where insulation can be kept 3" from housing. For fast and easy installation in existing plaster or mechanical ceilings from ½" to 1-3/8" thick. Four remodel clips are easily retractable for fixture...

    Learn More

      In Stock in Gescan

    CAD$13.97
  2. Elite - B452WH
    Product Code: ELTB452WH

    Albalite Lens trim use with Recessed Compact Fluorescent (CFL) fixtures

    Learn More

      In Stock in Gescan

    CAD$16.67
  3. Acuity - 14W-WH
    Product Code: JUN14WWH

    Features: - Outer diameter measures 5 inches - Nominal Aperture Size: 3-3/8 inches - Energy Star qualified - UL Listed for wet location. - Application: Commercial and Residential - Housing/Lamp Compatibility: IC1/IC1W/IC1S: 50W PAR20 (Requires T599 Socket Extender when using GE lamps), IC1P/TC1/TC1R: 50W PAR20, 50W R20, ICPL426 Series: 26W, ICPL418...

    Learn More

      In Stock in Gescan

    CAD$14.18
  4. Acuity - 228TK5
    Product Code: YKL4G2MWPAR20R6

    The Gimbal downlights are adjustable and easy to install—designed for Lithonia’s recessed 4”, 5”, and 6” housings in remodel and new construction applications. These fixtures provide directional lighting for accent and sloped ceiling applications and can be paired with either a traditional or LED bulb. They are available in 5 finishes— ...

    Learn More

      In Stock in Gescan

    CAD$8.55
  5. Elite - B461WH
    Product Code: ELTB461WH

    Trim ring 4in PAR20 adjustable ring, Eyeball adjusts up to 30 degrees and rotates 359 degrees, All die cast construction is for functional and aesthetic use, Internal gasket prevents 100% of all light leakage, Unitized optics guarantee proper alignment of lamp, Trim is U.V. coated to prevent rust and discoloration caused by heat and sun light.

    Learn More

      In Stock in Gescan

    CAD$15.40
  6. Acuity - 12W-WH
    Product Code: JUN12WWH

    4" Perimeter Frosted Lens Trim

    Learn More

      In Stock in Gescan

    CAD$38.37
  7. Acuity - V4034W-WH
    Product Code: JUNV4034WWH

    4" Line Voltage White Baffle

    Learn More

      In Stock in Gescan

    CAD$2.70
  8. Elite - B401-P-BK
    Product Code: ELTB401PBK

    Stepped Baffle trim use with Recessed Compact Fluorescent (CFL) fixtures.

    Learn More

      In Stock in Gescan

    CAD$14.91
  9. Acuity - 10-WH
    Product Code: JUN10WH

    4" Flush Gimbal Ring Trim

    Learn More

      In Stock in Gescan

    CAD$13.40
  10. Acuity - 17C-WH
    Product Code: JUN17CWH

    4" Reflector Downlight Cone Trim

    Learn More

      In Stock in Gescan

    CAD$29.06
  11. Acuity - 440-WH
    Product Code: JUN440WH

    4" Flush Gimbal Ring Trim, GU10 Base

    Learn More

      In Stock in Gescan

    CAD$13.57
  12. Elite - B402CL-WH
    Product Code: ELTB402CLWH

    Reflector trim use with Recessed Compact Fluorescent (CFL) fixtures

    Learn More

      In Stock in Gescan

    CAD$17.30
  13. Acuity - V4012-WH
    Product Code: JUNV4012WH

    4" Line Voltage Stippled Opal Lens Shower with Reflector

    Learn More

      In Stock in Gescan

    CAD$10.35
  14. Acuity - 449-WH
    Product Code: JUN449WH

    4" Aiming Elbow Trim

    Learn More

      In Stock in Gescan

    CAD$41.06
  15. Acuity - V4017C-WH
    Product Code: JUNV4017CWH

    4" Line Voltage Clear Cone

    Learn More

      In Stock in Gescan

    CAD$3.65
  16. Elite - AF461WH
    Product Code: ELTAF461WH

    Socket Supporting Self Flange Baffle trim use with Recessed Incandescent fixtures.

    Learn More

      In Stock in Gescan

    CAD$8.54
  17. Acuity - 444W-WH
    Product Code: JUN444WWH

    4" Adjustable Baffle Trim

    Learn More

      In Stock in Gescan

    CAD$18.14
  18. Acuity - 14B-BL
    Product Code: JUN14BBL

    4" Baffle Downlight Trim

    Learn More

      In Stock in Gescan

    CAD$19.40
  19. Elite - B462CL-WH
    Product Code: ELTB462CLWH

    Semi-Frosted Lens with Reflector trim use with Recessed Compact Fluorescent (CFL) fixtures.

    Learn More

      In Stock in Gescan

    CAD$23.34
  20. Acuity - 441W-WH
    Product Code: JUN441WWH

    4" Adjustable Frosted Lens with Clear Center Trim

    Learn More

      In Stock in Gescan

    CAD$42.80
  21. Acuity - 447C-WH
    Product Code: JUN447CWH

    4" Adjustable Cone Trim

    Learn More

      In Stock in Gescan

    CAD$40.72
  22. Contrast - D2000-01
    Product Code: CNTD200001

    Description: From Contrast Lighting's 2000 Series, this 4"" Low Profile Adjustable trim is constructed from galvanized steel and compatible with insulated ceiling housing (ISCA2000D), new construction housing (NW2000CAD) and remodel housing (CA2000D, MH2000DPAR). cULus listed for damp location.

    Learn More

      In Stock in Gescan

    CAD$18.36
  23. Acuity - 4G2MB PAR20 R6
    Product Code: YKL4G2MBPAR20R6

    4'' matte black gimbal, PAR20, SKU - 228TK9

    Learn More

      In Stock in Gescan

    CAD$8.55
  24. Elite - B461SN
    Product Code: ELTB461SN

    Trim ring 4in PAR20 adjustable ring satin, Eyeball adjusts up to 30 degrees and rotates 359 degrees, All die cast construction is for functional and aesthetic use, Internal gasket prevents 100% of all light leakage, Unitized optics guarantee proper alignment of lamp, Trim is U.V. coated to prevent rust and discoloration caused by heat and sun light...

    Learn More

      In Stock in Gescan

    CAD$24.33
View as