View as
  1. Elite - B5IC-AT-W
    Product Code: ELTB5ICATW

    New construction, thermally protected, IC rated specification grade recessed housing. Accommodates up to 75W PAR30, R30 lamps, 60W A19 lamps and 65W BR30 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½" KOs, one ¾" KO and four Romex knockouts with strain relief. • Housing Housing - Die-f...

    Learn More

      In Stock in Gescan

    CAD$12.74
  2. Elite - B5RIC-AT-W
    Product Code: ELTB5RICATW

    Description Thermally protected, IC rated specification grade remodel recessed housing. For remodeling installations where housing will be in direct contact with insulation. For fast and easy installation in existing plaster or mechanical ceilings from ½" to 1-3/8" thick. Four remodel clips are easily retractable for fixture removal if n...

    Learn More

      In Stock in Gescan

    CAD$14.99
  3. Acuity - L5 R6
    Product Code: YKLL5R6

    Recessed incandescent housings for 2x8 new construction. Approved for direct burial in insulation and all ceiling and wiring types. L5: Air-tight, galvanized steel pan with aluminum can and junction box with four built-in ROMEX® clamps and ground wire. Rated for 90°C. Factory-installed captive bar hangers that span up to 24 o.c. and feature step...

    Learn More

      In Stock in Gescan

    CAD$10.08
  4. Philips - 1004ICN
    Product Code: LCL1004ICN

    IC/NON-IC FIK W/PREINSTALLED NAILER BARS 5 USE W/1000 SERIES REFLECTORS LYTECASTER

    Learn More

      In Stock in Gescan

    CAD$15.66
  5. Acuity - V5ICW
    Product Code: JUNV5ICW

    5" Line Voltage IC New Construction Housing

    Learn More

      In Stock in Gescan

    CAD$12.09
  6. Elite - B25IC-AT-W
    Product Code: ELTB25ICATW

    Description For new construction. Thermally protected, IC rated specification grade recessed housing. Accommodates up to 50W PAR30, R30 lamps and 40W A19 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½" KOs, one ¾" KO and four Romex knockouts with strain relief. Specification • Housing H...

    Learn More

      In Stock in Gescan

    CAD$25.45
  7. Philips - 1002
    Product Code: LCL1002

    NON-IC FRAME 5 1/4 INC

    Learn More

      In Stock in Gescan

    CAD$18.43
  8. Acuity - TC20R
    Product Code: JUNTC20R

    5" TC Incandescent Remodel Housing

    Learn More

      In Stock in Gescan

    CAD$20.41
  9. Acuity - V5ICRW
    Product Code: JUNV5ICRW

    Take a new view on economy lighting with VuLite from Juno Lighting Group. VuLite is an economic alternative for recessed lighting offering a selection of downlights for use in residential and light commercial applications. The line includes a range of popular trim selections including baffles, cones, adjustables and lensed, providing choices to mee...

    Learn More

      In Stock in Gescan

    CAD$12.09
  10. Acuity - V5TCW
    Product Code: JUNV5TCW

    5" Line Voltage TC New Construction Housing

    Learn More

      In Stock in Gescan

    CAD$11.75
  11. Elite - B25RIC-AT-W
    Product Code: ELTB25RICATW

    Description Thermally protected, IC rated specification grade remodel recessed housing. For remodeling installations where housing will be in direct contact with insulation. For fast and easy installation in existing plaster or mechanical ceilings from ½" to 1-3/8" thick. Four remodel clips are easily retractable for fixture removal if n...

    Learn More

      In Stock in Gescan

    CAD$26.39
  12. Elite - AF5IC-AT-W
    Product Code: ELTAF5ICATW

      In Stock in Gescan

    CAD$15.91
  13. Philips - 1002IC
    Product Code: LCL1002IC

    IC FRAME 5 1/4 INC

    Learn More

     Out of Stock

    CAD$30.27
  14. Acuity - V5TCRW
    Product Code: JUNV5TCRW

    Requires 3” spacing from insulation VuLite is an economic alternative for recessed lighting offering a selection of 4”, 5” and 6” downlights for use in residential and light commercial applications. The line includes a range of popular trim selections including baffles, cones, adjustables and lensed, providing choices to meet the needs of v...

    Learn More

     Available from Manufacturer

    CAD$11.75
View as