View as
  1. Elite - B530W-WH
    Product Code: ELTB530WWH

    DESCRIPTION Thermally protected, IC rated specification grade remodel recessed housing. For remodeling installations where housing will be in direct contact with insulation. For fast and easy installation in existing plaster or mechanical ceilings from ½" to 1-3/8" thick. Four remodel clips are easily retractable for fixture removal if n...

    Learn More

      In Stock in Gescan

    CAD$9.11
  2. Elite - B501WH
    Product Code: ELTB501WH

    Metal Albalite Lens trim use with Recessed Compact Fluorescent (CFL) fixtures.

    Learn More

      In Stock in Gescan

    CAD$19.06
  3. Elite - B530P-BK
    Product Code: ELTB530PBK

    Stepped Baffle trim use with Recessed Compact Fluorescent (CFL) fixtures.

    Learn More

      In Stock in Gescan

    CAD$15.12
  4. Acuity - 205W-WH
    Product Code: JUN205WWH

    5" Baffle Trim

    Learn More

      In Stock in Gescan

    CAD$11.27
  5. Elite - B563WH
    Product Code: ELTB563WH

    Trim ring 5in PAR30 adjustable ring white, Eyeball adjusts up to 30 degrees and rotates 359 degrees, All die cast construction is for functional and aesthetic use, Internal gasket prevents 100% of all light leakage, Unitized optics guarantee proper alignment of lamp, Trim is U.V. coated to prevent rust and discoloration caused by heat and sun light...

    Learn More

      In Stock in Gescan

    CAD$29.39
  6. Elite - B507CL-WH
    Product Code: ELTB507CLWH

    Reflector trim use with Recessed Incandescent fixtures.

    Learn More

      In Stock in Gescan

    CAD$27.53
  7. Acuity - V2015W-WH
    Product Code: JUNV2015WWH

    5" White Baffle

    Learn More

      In Stock in Gescan

    CAD$6.48
  8. Acuity - 205B-WH
    Product Code: JUN205BWH

    5" Baffle Trim

    Learn More

      In Stock in Gescan

    CAD$10.21
  9. Philips - 1076CH-12
    Product Code: LCL1076CH

    BASIC CONE CHROME 5 1/4 PAR30 [12*]

    Learn More

      In Stock in Gescan

    CAD$16.03
  10. Acuity - 5G1MW TOR R6
    Product Code: YKL5G2MWPAR30R6

    5 IN matte white LED gimbal module, Torsion spring, SKU - 187GU5

    Learn More

      In Stock in Gescan

    CAD$9.18
  11. Elite - B530P-WH
    Product Code: ELTB530PWH

    Stepped Baffle trim use with Recessed Compact Fluorescent (CFL) fixtures.

    Learn More

      In Stock in Gescan

    CAD$9.39
  12. Acuity - V2015B-WH
    Product Code: JUNV2015BWH

    5" Black Baffle

    Learn More

      In Stock in Gescan

    CAD$6.84
  13. Acuity - TR5-BL
    Product Code: JUNTR5BL

    5" TR5 Trim Ring Accessory compatible with 203, 205, 206 and 207 trims.

    Learn More

      In Stock in Gescan

    CAD$8.87
  14. Acuity - V2010-WH
    Product Code: JUNV2010WH

    5" Flat Lens Shower with Reflector

    Learn More

      In Stock in Gescan

    CAD$10.35
  15. Acuity - V2016C-WH
    Product Code: JUNV2016CWH

    5" Clear Cone

    Learn More

      In Stock in Gescan

    CAD$8.33
  16. Elite - B505-W
    Product Code: ELTB505W

    The B505W by Elite Lighting is a recessed trim that has the following features: - Metal Fresnel Lens with a ring color of White - an inside/reflector color of White.

    Learn More

      In Stock in Gescan

    CAD$17.66
  17. Acuity - 206C-WH
    Product Code: JUN206CWH

    5" Deep Cone Reflector Trim

    Learn More

      In Stock in Gescan

    CAD$55.03
  18. Elite - B531W-WH
    Product Code: ELTB531WWH

    Shallow Stepped Baffle trim use with Recessed Incandescent fixtures

    Learn More

      In Stock in Gescan

    CAD$19.15
  19. Dasal - 2-160-01
    Product Code: DAS2160TMR1601

    Description: The traditional spherical shape of Siris breaks the ceiling with style and elegance. Durable die cast components guarantee rock-solid aiming and a refined appearance over time. Features: • For use with MR16 halogen • 30° aiming • Powder coated and plated trim ring finishes • Accepts up to 2 media • Clear glass lens included ...

    Learn More

      In Stock in Gescan

    CAD$23.44
  20. Elite - B502WH
    Product Code: ELTB502WH

    Eyeball trim use with Recessed Incandescent fixtures.

    Learn More

      In Stock in Gescan

    CAD$19.49
  21. Acuity - 204C-WH
    Product Code: JUN204CWH

    Juno 5-inch Downlight Trim, Clear Alzak® Cone with White Trim Ring

    Learn More

      In Stock in Gescan

    CAD$41.60
  22. Elite - B530SN-SN
    Product Code: ELTB530SNSN

    Stepped Baffle trim use with Recessed Compact Fluorescent (CFL) fixtures.

    Learn More

      In Stock in Gescan

    CAD$29.23
  23. Acuity - 206HZ-WH
    Product Code: JUN206HZWH

    5" Deep Cone Reflector Trim

    Learn More

      In Stock in Gescan

    CAD$57.62
  24. Acuity - 5G2MB PAR30 R6
    Product Code: YKL5G2MBPAR30R6

    5'' matte black gimbal, PAR30, SKU - 228TKG

    Learn More

     Available from Manufacturer

    CAD$8.65
View as