Elite - RL625-14W-DIMTR12030KWWH - 5"/6" 14W 120V 3000 750LM RL625 Series iFit625 Universal LED Retrofit Module, White

CAD$104.55

Product code: ELTRL62514WDIMTR12030KWW

Manufacturer: Elite

Part Number: RL625-14W-DIMTR12030KWWH

 Available from Manufacturer

Details

The Elite iFit625 has been engineered for New Construction, Remodel and Retrofit applications for both 6 inch and 5 inch downlights. Dedicated housings install the same way as our standard incandescent downlights and include features such as adjustable, lockable and tilting bar hangers. Over 750 usable lumens are directed from the luminaire to the work surface. Lighting is smooth and comfortable, all while using 75% less energy than the equivalent 65W BR30 and 25% less than the common 18W CFL. Plus the Elite iFit625 features 50,000 hours of life, and California Title-24 compliance.

UPC 847801074652
Color White
Wattage 14
Voltage 120
Temp in K 3000
Lumens 750
Specification  Detailed Specifications